Motion
5KH35MN132GS

CENTURY
5KH35MN132GS

Farm Duty Motor - 1/6 hp, 1200 rpm, 1 ph, 115 V, 48 Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 60 Hz, 1140 rpm Base, Resilient Base Mount, Continuous Duty
MI ITEM #00550305
MFR #5KH35MN132GS
Price$732.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CENTURY
5KH35MN132GS

Farm Duty Motor - 1/6 hp, 1200 rpm, 1 ph, 115 V, 48 Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 60 Hz, 1140 rpm Base, Resilient Base Mount, Continuous Duty
MI ITEM #00550305
MFR #5KH35MN132GS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$732.00/each

Specifications

Dimensions

  • Frame Size
    48
  • Overall Length C Dimension
    9.57 in
  • Shaft Diameter
    0.5000 in
  • Weight
    17 lbs

Details

  • 2D Drawing
  • Applications
    Agricultural
  • Base RPM
    1140 rpm
  • Description Keyword
    0.17 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    3.7 A
  • Full Load Efficiency
    50 %
  • Insulation Class
    B
  • IP Rating
    43
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856028228
  • Motor Category
    Farm Duty Motor
  • Motor Horsepower
    1/6 hp
  • Motor Phase
    1 ph
  • Motor Poles
    6
  • Motor Supply Voltage
    115 V
  • Mounting Type
    Resilient Base
  • Product Type
    Farm Duty Motors
  • Standards Met
    UL
  • Synchronous Rpm
    1200 rpm
  • Thermal Protection
    AUTO
  • UPC_NO
    722856028228
  • Wiring Diagram

Overview

Mfr description
1/6HP 1200RPM H198 TENV 115V 48 1PH
  • Split phase design 48Z Frame has 1/2” dia. x 2-1/2” long shaft with two flats 56Z Frame has 1/2” dia. x 1-7/8” long with 1-5/8” flat 48Y & 48YZ have 48/56 Fr. Mounting holes Fully Gasketed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought