Motion
5KH37PN37G

LEESON ELECTRIC
5KH37PN37G

Air Handling (HVAC) Motor - 1/12 hp, 900 rpm, 1 ph, 115 V, 56CZ Frame, DP Enclosure, 60 Hz, 850 rpm Base, Continuous Duty
MI ITEM #00550308
MFR #5KH37PN37G
List Price$819.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
5KH37PN37G

Air Handling (HVAC) Motor - 1/12 hp, 900 rpm, 1 ph, 115 V, 56CZ Frame, DP Enclosure, 60 Hz, 850 rpm Base, Continuous Duty
MI ITEM #00550308
MFR #5KH37PN37G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$819.41/each for your price

Overview

Mfr description
1/12HP 900RPM H205 DP 115V 56CZ 1PH
  • Split phase design Ball bearings

Specifications

  • Motor Category
    Air Handling (HVAC) Motors
  • Motor Phase
    1 ph
  • Country of Origin
    Mexico
  • Motor Horsepower
    1/12 hp
  • Synchronous Rpm
    900 rpm
  • Motor Supply Voltage
    115 V
  • Frame Size
    56CZ
  • Enclosure Type
    DP
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    850 rpm
  • Thermal Protection
    N/R
  • Full Load Current
    3.2 A
  • Starting Method
    Across The Line
  • Electrical Type
    Polyphase;Induction Type;Single Or Dual Voltage
  • kW
    0.19 kW;0.25 hp
  • Full Load Efficiency
    40 %
  • Motor Poles
    8
  • Ambient Temperature Range
    104 °F;40 °C
  • Description
    HP:1/4, F#H56, RPM:1140, 200-230/460V, TENV
  • Description Keyword
    0.08 hp
  • Shaft Type
    Keyed
  • Shaft Diameter
    0.6250 in
  • Overall Length C Dimension
    11.08 in
  • Type Of Bearing
    Ball
  • Opposite Drive End Bearing Type
    Ball
  • Frame Material
    Rolled Steel
  • Insulation Class
    B
  • IP Rating
    12
  • Service Factor
    1.40
  • Standards Met
    UL
  • Weight
    19 lbs
  • Harmonization Code
    8501.51.4040
  • Hp
    0.25 hp;0.19 kW
  • Manufacturer Upc Number
    722856041210
  • UPC_NO
    722856041210
  • Manufacturer Product Page
  • Wiring Diagram
  • Manufacturer Catalog Number
    H205
  • 2D Drawing
  • Additional Details
    Csa Certified And Ul Recognized
  • Model
    5KH37PN37G
  • Mounting Type
    Round
  • Number Of Speeds
    1
  • Overall Length
    10.1300 in, 257.30 mm
  • Voltage
    200 to 230 V, 460 V
  • Product Type
    Air Handling (HVAC) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text