Motion
5KH33FN77H

LEESON ELECTRIC
5KH33FN77H

Air Handling (HVAC) Motor - 1/4 hp, 1800 rpm, 1 ph, 115 V, 56CZ Frame, DP (Drip Proof) Enclosure, 60 Hz, 1725 rpm Base, Round Mount, Continuous Duty
MI ITEM #00550315
MFR #5KH33FN77H
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
5KH33FN77H

Air Handling (HVAC) Motor - 1/4 hp, 1800 rpm, 1 ph, 115 V, 56CZ Frame, DP (Drip Proof) Enclosure, 60 Hz, 1725 rpm Base, Round Mount, Continuous Duty
MI ITEM #00550315
MFR #5KH33FN77H

Mfr description
1/4HP 1800RPM H212 DP 115V 56CZ 1PH
  • Split phase design Ball bearings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    56CZ
  • Overall Length C Dimension
    9.87 in
  • Service Factor
    1.35
  • Shaft Diameter
    0.6250 in
  • Weight
    13 lbs

Details

  • 2D Drawing
  • Base RPM
    1725 rpm
  • Description Keyword
    0.25 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    5.6 A
  • Full Load Efficiency
    48.2 %
  • Insulation Class
    B
  • IP Rating
    12
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856041272
  • Motor Category
    Air Handling (HVAC) Motors
  • Motor Horsepower
    1/4 hp
  • Motor Phase
    1 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    115 V
  • Mounting Type
    Round
  • Product Type
    Air Handling (HVAC) Motors
  • Standards Met
    UL
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    N/R
  • UPC_NO
    722856041272
  • Wiring Diagram

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)