Motion
5KH35JN121HX

LEESON ELECTRIC
5KH35JN121HX

Air Handling (HVAC) Motor - 1/3 hp, 1800 rpm, 1 ph, 115 V, 56CZ Frame, DP Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
MI ITEM #00550320
MFR #5KH35JN121HX
List Price$598.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
5KH35JN121HX

Air Handling (HVAC) Motor - 1/3 hp, 1800 rpm, 1 ph, 115 V, 56CZ Frame, DP Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
MI ITEM #00550320
MFR #5KH35JN121HX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$598.35/each for your price

Overview

Mfr description
1/3HP 1800RPM H218 DP 115V 56CZ 1PH
  • UL recognized component listing and CSA certification ensures the product is safe for use.
  • Double shielded ball bearings provide longer service life.
  • Continuous or continuous air over duty design allows consistent operation at the rated power(as noted).
  • Various mounting configurations (as noted).

Specifications

  • Motor Category
    Air Handling (HVAC) Motors
  • Motor Phase
    1 ph
  • Country of Origin
    Mexico
  • Motor Horsepower
    1/3 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    115 V
  • Frame Size
    56CZ
  • Enclosure Type
    DP
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    1725 rpm
  • Thermal Protection
    AUTO
  • Full Load Current
    6.6 A
  • Motor Orientation
    ANY
  • Starting Method
    SM
  • Electrical Type
    Split Phase
  • KVA Code
    R
  • kW
    0.25 kW
  • Full Load Efficiency
    57.5 %
  • Motor Poles
    4
  • Ambient Temperature Range
    104 °F;40 °C
  • Description
    Fan and Blower Motor, 0.33 HP, 1 Ph, 60 Hz, 115 V, 1800 RPM, 56CZ Frame, DP
  • Description Keyword
    0.33 hp
  • Shaft Type
    Special Extension
  • Shaft Diameter
    0.6300 in
  • Overall Length C Dimension
    10.25 in
  • Type Of Bearing
    Ball
  • Drive End Bearing Size
    6203
  • Opposite Drive End Bearing Size
    6203
  • Opposite Drive End Bearing Type
    Ball
  • Frame Material
    Rolled Steel
  • Insulation Class
    B
  • IP Rating
    12
  • Service Factor
    1.35
  • Standards Met
    UL
  • Weight
    14.00 lbs
  • Harmonization Code
    8501.40.4040
  • Hp
    1/3 hp
  • Manufacturer Upc Number
    722856041326
  • UPC_NO
    722856041326
  • Manufacturer Product Page
  • Wiring Diagram
  • Manufacturer Catalog Number
    H218
  • 2D Drawing
  • Model
    5KH35JN121HX
  • Additional Details
    Ul Recognized Component Listing And Csa Certification Ensures The Product Is Safe For Use.;Double Shielded Ball Bearings Provide Longer Service Life.;Continuous Or Continuous Air Over Duty Design Allows Consistent Operation At The Rated Power(As Noted).;Various Mounting Configurations (As Noted).;Leeson Motors. Motors And Solutions At Our Coretm
  • Mounting Type
    Round
  • Number Of Speeds
    1
  • Overload Protector
    Automatic
  • Voltage
    115 V
  • Product Type
    Air Handling (HVAC) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text