Motion
H221
Air Handling (HVAC) Motor - 1/2 hp, 1200 rpm, 1 ph, 115 V, 56CZ Frame, DP Enclosure, 60 Hz, 1140 rpm Base, Continuous Duty
MI ITEM #00550322
MFR #H221
Price$897.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Handling (HVAC) Motor - 1/2 hp, 1200 rpm, 1 ph, 115 V, 56CZ Frame, DP Enclosure, 60 Hz, 1140 rpm Base, Continuous Duty
MI ITEM #00550322
MFR #H221

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$897.87/each

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Size
    56CZ
  • Opposite Drive End Bearing Size
    6203
  • Overall Length C Dimension
    12.66 in
  • Service Factor
    1.25
  • Shaft Diameter
    0.6250 in
  • Weight
    34 lbs

Details

  • 2D Drawing
  • Additional Details
    Double Shielded Ball Bearings;Continuous Duty;Csa Certified And Ul Recognized
  • Ambient Temperature Range
    104 °F;40 °C
  • Base RPM
    1140 rpm
  • Country of Origin
    Mexico
  • Description
    Fan and Blower Motor, 0.50 HP, 1 Ph, 60 Hz, 115 V, 1200 RPM, 56CZ Frame, DP
  • Description Keyword
    0.50 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Split Phase
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    9 A
  • Full Load Efficiency
    62 %
  • Harmonization Code
    8501.40.4040
  • Hp
    1/2 hp
  • Insulation Class
    B
  • IP Rating
    12
  • KVA Code
    M
  • kW
    0.37 kW
  • Manufacturer Catalog Number
    H221
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856041340
  • Maximum Speed
    1140 rpm
  • Model
    5KH48UN6074
  • Motor Category
    Air Handling (HVAC) Motors
  • Motor Horsepower
    1/2 hp
  • Motor Orientation
    ANY
  • Motor Phase
    1 ph
  • Motor Poles
    6
  • Motor Supply Voltage
    115 V
  • Mounting Type
    Round
  • Number Of Speeds
    1
  • Opposite Drive End Bearing Type
    Ball
  • Overload Protector
    No Protection
  • Power Rating
    0.50 hp
  • Product Type
    Air Handling (HVAC) Motors
  • Shaft Type
    Special Extension
  • Standards Met
    UL
  • Starting Method
    SM
  • Synchronous Rpm
    1200 rpm
  • Thermal Protection
    N/R
  • Type Of Bearing
    Ball
  • UPC_NO
    722856041340
  • Voltage
    115 V
  • Wiring Diagram

Overview

Mfr description
1/2HP 1200RPM H221 DP 115V 56CZ 1PH
  • Split phase design Ball bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought