Motion
5KH49UN3024X

LEESON ELECTRIC
5KH49UN3024X

Air Handling (HVAC) Motor - 1/3 hp, 900 rpm, 1 ph, 115 V, 56CZ Frame, DP (Drip Proof) Enclosure, 60 Hz, 850 rpm Base, Round Mount, Continuous Duty
MI ITEM #00550341
MFR #5KH49UN3024X
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
5KH49UN3024X

Air Handling (HVAC) Motor - 1/3 hp, 900 rpm, 1 ph, 115 V, 56CZ Frame, DP (Drip Proof) Enclosure, 60 Hz, 850 rpm Base, Round Mount, Continuous Duty
MI ITEM #00550341
MFR #5KH49UN3024X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1/3HP 900RPM H280 DP 115V 56CZ 1PH
  • Split phase design Ball bearings

Specifications

  • Motor Category
    Air Handling (HVAC) Motors
  • Motor Phase
    1 ph
  • Motor Horsepower
    1/3 hp
  • Synchronous Rpm
    900 rpm
  • Motor Supply Voltage
    115 V
  • Frame Size
    56CZ
  • Enclosure Type
    DP (Drip Proof)
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    850 rpm
  • Thermal Protection
    AUTO
  • Full Load Current
    9.2 A
  • Full Load Efficiency
    52.5 %
  • Motor Poles
    8
  • Description Keyword
    0.33 hp
  • Shaft Diameter
    0.6250 in
  • Overall Length C Dimension
    13.59 in
  • Frame Material
    Rolled Steel
  • Insulation Class
    B
  • IP Rating
    12
  • Service Factor
    1.35
  • Standards Met
    UL
  • Weight
    40 lbs
  • Manufacturer Upc Number
    722856041418
  • UPC_NO
    722856041418
  • Manufacturer Product Page
  • Wiring Diagram
  • 2D Drawing
  • Mounting Type
    Round
  • Product Type
    Air Handling (HVAC) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text