Motion
C1818
Explosion Proof / Hazardou Location Motor - 1/4 hp, 1200 rpm, 1 ph, 115 V, 56CZ Frame, EPFC Enclosure, 60 Hz, 1200 rpm Base, Continuous Duty
Mi Item #00550354
MFR #C1818
Price$1,360.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Explosion Proof / Hazardou Location Motor - 1/4 hp, 1200 rpm, 1 ph, 115 V, 56CZ Frame, EPFC Enclosure, 60 Hz, 1200 rpm Base, Continuous Duty
Mi Item #00550354
MFR #C1818

Mfr description
1/4HP 1200RPM C1818 EPFC 115V 56CZ 1PH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,360.05/each

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Size
    56CZ
  • Motor Length Less Shaft
    6.8100 in
  • Opposite Drive End Bearing Size
    6203
  • Overall Length C Dimension
    14.30 in
  • Service Factor
    1.00
  • Shaft Diameter
    0.6250 in
  • Weight
    34 lbs

Details

  • Additional Details
    Csa Certified And Ul Recognized;Thermally Protected;Permanently Lubricated;Sealed Bearings
  • Ambient Temperature Range
    104 °F;40 °C
  • Assembly Box Mounting
    F1
  • Base RPM
    1200 rpm
  • Country of Origin
    Mexico
  • Description
    HP:1/4, F#56CZ, RPM:1200, 115V, EPFC
  • Description Keyword
    1/4 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Capacitor Start Induction Run
  • Enclosure Type
    EPFC (Explosion Proof Fan Cooled)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    5.60 A
  • Full Load Efficiency
    55.00 %
  • Full Load Torque
    18.1 ft-lbs
  • Group & Class
    Class I - Group C & D, Class II - Group F & G
  • Harmonization Code
    8501.40.4040
  • Hp
    0.25 hp
  • Insulation Class
    B
  • IP Rating
    54
  • KVA Code
    K
  • kW
    0.19 kW
  • Manufacturer Catalog Number
    5KC49MN6379
  • Manufacturer Product Page
  • Model
    5KC49MN6379
  • Motor Category
    General Purpose Motor
  • Motor Horsepower
    1/4 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    115 V
  • Mounting Type
    C-Face / Footless
  • Number Of Speeds
    1
  • Opposite Drive End Bearing Type
    Ball
  • Overload Protector
    Automatic
  • Product Type
    Explosion Proof (Hazardous Location) Motors
  • Shaft Type
    Single Special Extension
  • Standards Met
    UL, CSA
  • Starting Method
    Across The Line
  • Synchronous Rpm
    1200 rpm
  • Temperature Code
    T3B
  • Thermal Protection
    Automatic Reset
  • Type Of Bearing
    Ball
  • UPC_NO
    722856009838
  • Voltage
    115 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)