Motion
143TTFR5376AE

LEESON ELECTRIC
143TTFR5376AE

General Purpose Motor - 3/4 hp, 1200 rpm, 3 ph, 208-230/460 V, 143 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 1145 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #00550372
MFR #143TTFR5376AE
Price$772.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
143TTFR5376AE

General Purpose Motor - 3/4 hp, 1200 rpm, 3 ph, 208-230/460 V, 143 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 1145 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #00550372
MFR #143TTFR5376AE

Mfr description
3/4HP 1200RPM H700 TEFC 208-230/460V
  • Motor will accept a C-face kit
  • 60/50 hertz at next lower horsepower
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$772.26/each

Specifications

Dimensions

  • Drive End Bearing Size
    6205
  • Frame Size
    143
  • Motor Length Less Shaft
    7.06 in
  • Opposite Drive End Bearing Size
    6203
  • Overall Length C Dimension
    12.37 in
  • Service Factor
    1.15
  • Shaft Diameter
    0.8750 in
  • Weight
    28 lbs

Details

  • 2D Drawing
  • Ambient Temperature Range
    40 °C
  • Applications
    Blowers, Compressors, Conveyors, Dusty or Dirty Environments, Fans, Industrial Machinery Installed in Damp, Pumps
  • Assembly Box Mounting
    F1 ONLY
  • Base RPM
    1145 rpm
  • Description Keyword
    0.75 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Squirrel Cage Induction Run
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    50/60 Hz
  • Full Load Amps
    3.2-3.2/1.6 A
  • Full Load Current
    3.20–3.20 / 1.60 A
  • Full Load Efficiency
    74 %
  • Insulation Class
    B
  • IP Rating
    43
  • KVA Code
    K
  • kW
    0.56 kW
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856013750
  • Motor Horsepower
    3/4 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    3 ph
  • Motor Poles
    6
  • Motor Supply Voltage
    208-230/460 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    Ball
  • Product Type
    General Purpose Motors
  • Shaft Rotation
    Reversible
  • Shaft Type
    T
  • Spec Sheet
    0.75 HP General Purpose Motor, 3 phase, 1200 RPM, 208-230/460 V, 143T Frame, TEFC
  • Standards Met
    CE, CSA, UL
  • Starting Method
    Across The Line
  • Synchronous Rpm
    1200 rpm
  • Technical Specifications
    0.75 HP General Purpose Motor, 3 phase, 1200 RPM, 208-230/460 V, 143T Frame, TEFC
  • Thermal Protection
    No
  • Type of Bearing
    Ball
  • UPC_NO
    722856013750
  • Volts @ Frequency
    190/380 V @ 50 Hz;208-230/460 V @ 60 Hz
  • Wiring Diagram

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)