Motion
5KH32FNA611

LEESON ELECTRIC
5KH32FNA611

General Purpose Motor - 1/3 hp, 1800 rpm, 1 ph, 115 V, 48 Frame, DP (Drip Proof) Enclosure, 60 Hz, 1725 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #00550381
MFR #5KH32FNA611
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
5KH32FNA611

General Purpose Motor - 1/3 hp, 1800 rpm, 1 ph, 115 V, 48 Frame, DP (Drip Proof) Enclosure, 60 Hz, 1725 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #00550381
MFR #5KH32FNA611

Mfr description
1/3HP 1800RPM H903 DP 115V 48Z 1PH
  • Heavy gauge steel frame and base
  • Shaft extension 2-1/4" long by 1/2" diameter
  • Steel endshields
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Size
    48
  • Motor Length Less Shaft
    5.16 in
  • Opposite Drive End Bearing Size
    6203
  • Overall Length C Dimension
    9.83 in
  • Service Factor
    1.15
  • Shaft Diameter
    0.5000 in
  • Weight
    14 lbs

Details

  • 2D Drawing
  • Ambient Temperature Range
    40 °C
  • Base RPM
    1725 rpm
  • Description Keyword
    0.33 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Split Phase
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Amps
    5.5 A
  • Full Load Current
    5.50 A
  • Full Load Efficiency
    57.5 %
  • Insulation Class
    B
  • IP Rating
    12
  • KVA Code
    P
  • kW
    0.25 kW
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856006752
  • Motor Horsepower
    1/3 hp
  • Motor Orientation
    HOR
  • Motor Phase
    1 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    115 V
  • Mounting Type
    Rigid Base
  • Opposite Drive End Bearing
    Ball
  • Product Type
    General Purpose Motors
  • Shaft Rotation
    Counterclockwise/Clockwise
  • Spec Sheet
    1/3 HP General Purpose Motor, 1 phase, 1800 RPM, 115 V, 48Z Frame, ODP
  • Standards Met
    UL
  • Starting Method
    SM
  • Synchronous Rpm
    1800 rpm
  • Technical Specifications
    1/3 HP General Purpose Motor, 1 phase, 1800 RPM, 115 V, 48Z Frame, ODP
  • Thermal Protection
    N/R
  • Type of Bearing
    Ball
  • UPC_NO
    722856006752
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)