Motion
H905
General Purpose Motor - 1/2 hp, 1800 rpm, 1 ph, 115 V, 56 Frame, DP Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
Mi Item #00550383
MFR #H905
Price$256.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 1/2 hp, 1800 rpm, 1 ph, 115 V, 56 Frame, DP Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
Mi Item #00550383
MFR #H905

Mfr description
1/2HP 1800RPM H905 DP 115V 56Z 1PH
  • Heavy gauge steel frame and base
  • Shaft extension 2-1/4" long by 5/8" diameter
  • Steel endshields
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$256.23/each

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Size
    56
  • Motor Length Less Shaft
    6.22 in
  • Opposite Drive End Bearing Size
    6203
  • Overall Length C Dimension
    10.89 in
  • Service Factor
    1.15
  • Shaft Diameter
    0.6250 in
  • Weight
    16 lbs

Details

  • 2D Drawing
  • Additional Details
    Double Sealed Ball Bearings;Csa Certified And Ul Recognized;Rolled Steel Frame
  • Ambient Temperature Range
    40 °C
  • Base RPM
    1725 rpm
  • Country of Origin
    Mexico
  • Description
    HP:1/2, F#56Z, RPM:1725, 115V, DP
  • Description Keyword
    0.5 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Split Phase
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Amps
    8.1 A
  • Full Load Current
    8.10 A
  • Full Load Efficiency
    65.4 %
  • Harmonization Code
    8501.40.4040
  • Insulation Class
    B
  • IP Rating
    12
  • KVA Code
    N
  • kW
    0.37 kW
  • Manufacturer Catalog Number
    H905
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856006776
  • Model
    5KH36JNA769
  • Motor Horsepower
    1/2 hp
  • Motor Orientation
    HOR
  • Motor Phase
    1 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    115 V
  • Mounting Type
    Rigid Base
  • Opposite Drive End Bearing
    Ball
  • Opposite Drive End Bearing Type
    Ball
  • Product Type
    General Purpose Motors
  • Shaft Rotation
    Counterclockwise/Clockwise
  • Shaft Type
    Special Extension
  • Spec Sheet
    1/2 HP General Purpose Motor, 1 phase, 1800 RPM, 115 V, 56Z Frame, ODP
  • Standards Met
    UL
  • Starting Method
    SM
  • Synchronous Rpm
    1800 rpm
  • Technical Specifications
    1/2 HP General Purpose Motor, 1 phase, 1800 RPM, 115 V, 56Z Frame, ODP
  • Thermal Protection
    N/R
  • Type of Bearing
    Ball
  • Type Of Bearing
    Ball
  • UPC_NO
    722856006776
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)