Motion
K1487
Air Handling (HVAC) Motor - 1/3 hp, 1200 rpm, 3 ph, 200-230 V, 460 V, 56 Frame, TENV Enclosure, 60 Hz, 1140 rpm Base, Continuous Duty
MI ITEM #00550389
MFR #K1487
Price$1,058.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Handling (HVAC) Motor - 1/3 hp, 1200 rpm, 3 ph, 200-230 V, 460 V, 56 Frame, TENV Enclosure, 60 Hz, 1140 rpm Base, Continuous Duty
MI ITEM #00550389
MFR #K1487

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,058.90/each

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Size
    56
  • Opposite Drive End Bearing Size
    6203
  • Overall Length C Dimension
    10.38 in
  • Service Factor
    1.50
  • Shaft Diameter
    0.6250 in
  • Weight
    23 lbs

Details

  • 2D Drawing
  • Additional Details
    Double-Shielded Ball Bearings;Continuous Duty;Ul Recognized;Csa Certification
  • Ambient Temperature Range
    149 °F;65 °C
  • Applications
    Transformer Cooling Fan
  • Base RPM
    1140 rpm
  • Country of Origin
    Mexico
  • Description
    HP:1/3, F#56, RPM:1140/950, 200-230/460V, TENV
  • Description Keyword
    0.33 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Capacitor Start Capacitor Run
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    2.1-2.0 A
  • Full Load Efficiency
    69.9 %
  • Harmonization Code
    8501.51.4040
  • Hp
    1/3 hp;0.33 kW
  • Insulation Class
    B
  • KVA Code
    P
  • kW
    0.25 kW;0.335 hp
  • Manufacturer Catalog Number
    K1487
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856041777
  • Model
    5K49MN6126T
  • Motor Category
    Air Handling (HVAC) Motors
  • Motor Horsepower
    1/3 hp
  • Motor Phase
    3 ph
  • Motor Poles
    6
  • Motor Supply Voltage
    200-230 V, 460 V
  • Mounting Type
    Rigid Base
  • Overload Protector
    Automatic
  • Product Type
    Air Handling (HVAC) Motors
  • Shaft Type
    NEMA 56
  • Standards Met
    UL
  • Starting Method
    Across The Line
  • Synchronous Rpm
    1200 rpm
  • Thermal Protection
    AUTO
  • Type Of Bearing
    Ball
  • UPC_NO
    722856041777
  • Voltage
    200 to 230 V, 460 V
  • Wiring Diagram

Overview

Mfr description
1/3HP 1200RPM K1487 TENV 200-230/460V 56
  • External cooling air required Reversible rotation Optional extended clamp screws Z shaft is .50 x 2.25” with 1.91” Flat Rated 60/50 hertz, 190/380 or 380 volt at next lower horsepower

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought