Motion
5KCP36RNA491S

LEESON ELECTRIC
5KCP36RNA491S

Air Handling (HVAC) Motor - 1/3 hp, 1200 rpm, 1 ph, 115/200-230 V, 56Z Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 60 Hz, 1075 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #00550407
MFR #5KCP36RNA491S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
5KCP36RNA491S

Air Handling (HVAC) Motor - 1/3 hp, 1200 rpm, 1 ph, 115/200-230 V, 56Z Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 60 Hz, 1075 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #00550407
MFR #5KCP36RNA491S

Mfr description
1/3HP 1200RPM P241 TENV 115/200-230V 56Z
  • External cooling air required Reversible rotation Optional extended clamp screws Z shaft is .50 x 2.25” with 1.91” Flat Shaft extension 2-1/4" long by 5/8" diameter Motor will not accept C-face kits Designed for 50 Hz operation 1/2" thru-bolts, shaft end
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    56Z
  • Overall Length C Dimension
    10.75 in
  • Service Factor
    1.50
  • Shaft Diameter
    0.5000 in
  • Weight
    21 lbs

Details

  • 2D Drawing
  • Applications
    Transformer Cooling Fan
  • Base RPM
    1075 rpm
  • Description Keyword
    0.33 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    4.4 A
  • Full Load Efficiency
    61.5 %
  • Insulation Class
    B
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856041784
  • Motor Category
    Air Handling (HVAC) Motors
  • Motor Horsepower
    1/3 hp
  • Motor Phase
    1 ph
  • Motor Poles
    6
  • Motor Supply Voltage
    115/200-230 V
  • Mounting Type
    Rigid Base
  • Product Type
    Air Handling (HVAC) Motors
  • Standards Met
    UL
  • Synchronous Rpm
    1200 rpm
  • Thermal Protection
    AUTO
  • UPC_NO
    722856041784
  • Wiring Diagram

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)