Motion
C1159
Blower/Fan Motor - 1-1/2 hp, 3600 rpm, 1 ph, 115/208-230 V, 56H Frame, DP (Drip Proof) Enclosure, 60 Hz, Resilient Base Mount
Mi Item #00550418
MFR #C1159
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Blower/Fan Motor - 1-1/2 hp, 3600 rpm, 1 ph, 115/208-230 V, 56H Frame, DP (Drip Proof) Enclosure, 60 Hz, Resilient Base Mount
Mi Item #00550418
MFR #C1159

Mfr description
1-1/2HP 3600RPM C1159 DP 115/208-230V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    56H
  • Overall Length C Dimension
    12.01 in
  • Service Factor
    1.15
  • Shaft Diameter
    0.6250 in
  • Weight
    33 lbs

Details

  • Description Keyword
    1-1/2 hp
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    19.60 / 9.80–9.80 A
  • IP Rating
    12
  • Manufacturer Product Page
  • Motor Category
    Blower/Fan Motor
  • Motor Horsepower
    1-1/2 hp
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    115/208-230 V
  • Mounting Type
    Resilient Base
  • Product Type
    Air Handling (HVAC) Motors
  • Standards Met
    UL, CSA
  • Synchronous Rpm
    3600 rpm
  • UPC_NO
    722856081780
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)