Motion
C1187
Air Handling (HVAC) Motor - 3/4 hp, 1500 rpm, 1 ph, 110 V, 220 V, 56 Frame, DP Enclosure, 50 Hz, 1425 rpm Base, Continuous Duty
Mi Item #00550419
MFR #C1187
Price$1,086.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Handling (HVAC) Motor - 3/4 hp, 1500 rpm, 1 ph, 110 V, 220 V, 56 Frame, DP Enclosure, 50 Hz, 1425 rpm Base, Continuous Duty
Mi Item #00550419
MFR #C1187

Mfr description
3/4HP 1800RPM C1187 DP 110/220V 56 1PH
  • Heavy gauge steel frame and base Ball bearings Designed for 50 Hz operation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,086.76/each

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Size
    56
  • Opposite Drive End Bearing Size
    6203
  • Overall Length C Dimension
    11.38 in
  • Service Factor
    1.25
  • Shaft Diameter
    0.6250 in
  • Weight
    28 lbs

Details

  • 2D Drawing
  • Additional Details
    Ul Recognized Component Listing And Csa Certification Ensures The Product Is Safe For Use Within A Variety Of Applications.;Premium Efficiency Promotes Improved Reliability.;Heavy-Duty;Rolled Steel Construction Ensures Motor Durability.;Permanently Lubricated;Double-Sealed Bearings Extend The Lifetime Of The Motor
  • Ambient Temperature Range
    40 °C
  • Base RPM
    1425 rpm
  • Country of Origin
    Mexico
  • Description
    General Purpose Motor, 3/4 HP, 1 Ph, 50 Hz, 110/220 V, 56 Frame, DP
  • Description Keyword
    0.75 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Capacitor Start Induction Run
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    50 Hz
  • Full Load Current
    12.2 A
  • Full Load Efficiency
    68 %
  • Harmonization Code
    8501.40.4040
  • Hp
    0.75 hp
  • Insulation Class
    B
  • IP Rating
    12
  • KVA Code
    M
  • kW
    0.56 kW
  • Manufacturer Catalog Number
    C1187
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856007285
  • Model
    5KC49NN0224X
  • Motor Category
    Air Handling (HVAC) Motors
  • Motor Horsepower
    3/4 hp
  • Motor Orientation
    Any Position
  • Motor Phase
    1 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    110 V, 220 V
  • Mounting Type
    Resilient Base
  • Opposite Drive End Bearing Type
    Ball
  • Product Type
    Air Handling (HVAC) Motors
  • Shaft Type
    NEMA 56
  • Standards Met
    UL
  • Starting Method
    Across The Line
  • Synchronous Rpm
    1500 rpm
  • Thermal Protection
    AUTO
  • UPC_NO
    722856007285
  • Voltage
    110 V, 220 V
  • Volts @ Frequency
    110 V @ 50 Hz; 220 V @ 50 Hz
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)