Motion
C194
General Purpose Motor - 3 hp, 3600 rpm, 1 ph, 115/230 V, 145 Frame, DP (Drip Proof) Enclosure, 60 Hz, 3450 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #00550438
MFR #C194
List Price$1,456.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 3 hp, 3600 rpm, 1 ph, 115/230 V, 145 Frame, DP (Drip Proof) Enclosure, 60 Hz, 3450 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #00550438
MFR #C194

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,456.72/each for your price

Overview

Mfr description
3HP 3600RPM C194 DP 115/230V 145T 1PH
  • Heavy gauge steel frame and base
  • Capacitor start/capacitor run design for reduced amperage
  • Energy saver design

Specifications

  • Motor Phase
    1 ph
  • Motor Horsepower
    3 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    115/230 V
  • Frame Size
    145
  • Enclosure Type
    DP (Drip Proof)
  • Frequency Rating
    60 Hz
  • Base RPM
    3450 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Rigid Base
  • Thermal Protection
    N/R
  • Full Load Amps
    29.4 A
  • Full Load Current
    29.40 / 14.70 A
  • Electrical Type
    Capacitor Start Capacitor Run
  • Full Load Efficiency
    78.5 %
  • KVA Code
    J
  • kW
    2.20 kW
  • Motor Orientation
    ANY
  • Motor Poles
    2
  • Starting Method
    SM
  • Description Keyword
    3 hp
  • Shaft Diameter
    0.8750 in
  • Shaft Rotation
    Counterclockwise/Clockwise
  • Motor Length Less Shaft
    8.43 in
  • Overall Length C Dimension
    13.13 in
  • Ambient Temperature Range
    40 °C
  • Service Factor
    1.15
  • Frame Material
    Rolled Steel
  • Insulation Class
    B
  • IP Rating
    12
  • Standards Met
    UL
  • Drive End Bearing Size
    6205
  • Type of Bearing
    Ball
  • Opposite Drive End Bearing Size
    6203
  • Weight
    38 lbs
  • Manufacturer Upc Number
    722856006691
  • UPC_NO
    722856006691
  • Manufacturer Product Page
  • Technical Specifications
    3 HP General Purpose Motor, 1 phase, 3600 RPM, 115/230 V, 145T Frame, ODP
  • Spec Sheet
    3 HP General Purpose Motor, 1 phase, 3600 RPM, 115/230 V, 145T Frame, ODP
  • Wiring Diagram
  • 2D Drawing
  • Opposite Drive End Bearing
    Ball
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text