Motion
5KC36LN26J

LEESON ELECTRIC
5KC36LN26J

Air Handling (HVAC) Motor - 1/3 hp, 1800 rpm, 1 ph, 115 V, 208-230 V, 48 Frame, DP Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
MI ITEM #00550444
MFR #5KC36LN26J
Price$615.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
5KC36LN26J

Air Handling (HVAC) Motor - 1/3 hp, 1800 rpm, 1 ph, 115 V, 208-230 V, 48 Frame, DP Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
MI ITEM #00550444
MFR #5KC36LN26J

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$615.24/each

Specifications

Dimensions

  • Frame Size
    48
  • Overall Length
    12.4600 in, 316.48 mm
  • Overall Length C Dimension
    10 in
  • Service Factor
    1.35
  • Shaft Diameter
    0.5000 in
  • Weight
    18 lbs

Details

  • 2D Drawing
  • Additional Details
    Continuous Duty Cycle Design;Heavy-Duty;Rolled Steel Construction;Permanently Lubricated Sealed Bearings;Capacitor Start Design;Csa Certified And Ul Recognized
  • Ambient Temperature Range
    104 °F;40 °C
  • Amps @ Voltage
    6 A;3-3 A at 115 V;208-230 V
  • Base RPM
    1725 rpm
  • Country of Origin
    Mexico
  • Description
    HP:1/3, F#L56C, RPM:1140, 115/208-230V, TEFC
  • Description Keyword
    0.33 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Capacitor Start
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Amps
    6 A;3 to 3 A
  • Full Load Current
    6 A
  • Full Load Efficiency
    59.5 %
  • Harmonization Code
    8501.40.4040
  • Hp
    1/3 hp;0.33 kW
  • Hz
    60 Hz
  • Insulation Class
    B
  • IP Rating
    12
  • kW
    0.25 kW;0.335 hp
  • Manufacturer Catalog Number
    C209
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856007346
  • Model
    C209
  • Motor Category
    Air Handling (HVAC) Motors
  • Motor Horsepower
    1/3 hp
  • Motor Phase
    1 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    115 V, 208-230 V
  • Mounting Type
    Resilient Base
  • Number Of Speeds
    1
  • Opposite Drive End Bearing Type
    Ball
  • Product Type
    Air Handling (HVAC) Motors
  • Shaft Rotation
    Reversible
  • Shaft Type
    Keyed
  • Standards
    CSA Certified, UL Recognized
  • Standards Met
    UL
  • Starting Method
    Across The Line
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    N/R
  • Type Of Bearing
    Ball
  • UPC_NO
    722856007346
  • Voltage
    115 V, 208 to 230 V
  • Wiring Diagram

Overview

Mfr description
1/3HP 1800RPM C209 DP 115/208-230V 48
  • Heavy gauge steel frame and base Ball bearings Rated 60/50 hertz, 190/380 or 380 volt at next lower horsepower

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought