Motion
5KC36LN26JX

LEESON ELECTRIC
5KC36LN26JX

Air Handling (HVAC) Motor - 1/3 hp, 1800 rpm, 1 ph, 115 V, 208-230 V, 48 Frame, DP Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
Mi Item #00550445
MFR #5KC36LN26JX
Price$580.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
5KC36LN26JX

Air Handling (HVAC) Motor - 1/3 hp, 1800 rpm, 1 ph, 115 V, 208-230 V, 48 Frame, DP Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
Mi Item #00550445
MFR #5KC36LN26JX

Mfr description
1/3HP 1800RPM C210 DP 115/208-230V 48
  • Heavy gauge steel frame and base Ball bearings Rated 60/50 hertz, 190/380 or 380 volt at next lower horsepower
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$580.29/each

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Size
    48
  • Opposite Drive End Bearing Size
    6203
  • Overall Length C Dimension
    10 in
  • Service Factor
    1.35
  • Shaft Diameter
    0.5000 in
  • Weight
    18 lbs

Details

  • 2D Drawing
  • Additional Details
    Thermally Protected;Double Sealed Ball Bearings;Csa Certified And Ul Recognized;Rolled Steel Frame
  • Ambient Temperature Range
    104 °F;40 °C
  • Base RPM
    1725 rpm
  • Country of Origin
    Mexico
  • Description
    HP:1/3, F#48, RPM:1725, 115/208-230V, DP
  • Description Keyword
    0.33 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Capacitor Start Induction Run
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    6 A
  • Full Load Efficiency
    59.5 %
  • Harmonization Code
    8501.40.4040
  • Hp
    1/3 hp
  • Insulation Class
    B
  • IP Rating
    12
  • KVA Code
    M
  • kW
    0.25 kW
  • Manufacturer Catalog Number
    C210
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856007353
  • Model
    5KC36LN26JX
  • Motor Category
    Air Handling (HVAC) Motors
  • Motor Horsepower
    1/3 hp
  • Motor Orientation
    Any Position
  • Motor Phase
    1 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    115 V, 208-230 V
  • Mounting Type
    Resilient Base
  • Opposite Drive End Bearing Type
    Ball
  • Overload Protector
    Automatic
  • Product Type
    Air Handling (HVAC) Motors
  • Shaft Type
    NEMA 48
  • Standards Met
    UL
  • Starting Method
    Across The Line
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    AUTO
  • Type Of Bearing
    Ball
  • UPC_NO
    722856007353
  • Voltage
    115 V, 208 to 230 V
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)