Motion
145TTFR5341AE

LEESON ELECTRIC
145TTFR5341AE

General Purpose Motor - 2 hp, 1800 rpm, 3 ph, 575 V, 145 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1730 rpm Base, Round Mount, Continuous Duty
Mi Item #00550453
MFR #145TTFR5341AE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
145TTFR5341AE

General Purpose Motor - 2 hp, 1800 rpm, 3 ph, 575 V, 145 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1730 rpm Base, Round Mount, Continuous Duty
Mi Item #00550453
MFR #145TTFR5341AE

Mfr description
2HP 1800RPM C232 TEFC 575V 145TC 3PH
  • Ball bearings, mechanically locked on shaft end (excludes 5K models)
  • Rated 60/50 hertz, 190/380 or 380 volt, at next lower horsepower (as noted)
  • 1.15 Service Factor (except as noted)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive End Bearing Size
    6205
  • Frame Size
    145
  • Motor Length Less Shaft
    8.56 in
  • Opposite Drive End Bearing Size
    6203
  • Overall Length C Dimension
    13.87 in
  • Service Factor
    1.15
  • Shaft Diameter
    0.8750 in
  • Weight
    41 lbs

Details

  • 2D Drawing
  • Ambient Temperature Range
    40 °C
  • Assembly Box Mounting
    F1 Only
  • Base RPM
    1730 rpm
  • Description Keyword
    2 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    SQ CAGE IND RUN
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Amps
    2.3 A
  • Full Load Current
    2.30 A
  • Full Load Efficiency
    82.5 %
  • Insulation Class
    B
  • IP Rating
    43
  • KVA Code
    L
  • kW
    1.50 kW
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856015143
  • Motor Horsepower
    2 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    575 V
  • Mounting Type
    Round
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    Ball
  • Product Type
    General Purpose Motors
  • Shaft Rotation
    REV
  • Shaft Type
    T
  • Spec Sheet
    2 HP General Purpose Motor, 3 phase, 1800 RPM, 575 V, 145TC Frame, TEFC
  • Standards Met
    CE, CSA, UL
  • Starting Method
    ACROSS THE LINE
  • Synchronous Rpm
    1800 rpm
  • Technical Specifications
    2 HP General Purpose Motor, 3 phase, 1800 RPM, 575 V, 145TC Frame, TEFC
  • Thermal Protection
    NOT
  • Type of Bearing
    Ball
  • UPC_NO
    722856015143
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)