Motion
5KC37NN14JT

LEESON ELECTRIC
5KC37NN14JT

Air Handling (HVAC) Motor - 1/3 hp, 1500 rpm, 1 ph, 110/220 V, 56 Frame, DP (Drip Proof) Enclosure, 50 Hz, 1425 rpm Base, Resilient Base Mount, Continuous Duty
Mi Item #00550478
MFR #5KC37NN14JT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
5KC37NN14JT

Air Handling (HVAC) Motor - 1/3 hp, 1500 rpm, 1 ph, 110/220 V, 56 Frame, DP (Drip Proof) Enclosure, 50 Hz, 1425 rpm Base, Resilient Base Mount, Continuous Duty
Mi Item #00550478
MFR #5KC37NN14JT

Mfr description
1/3HP 1800RPM C457 DP 110/220V 56 1PH
  • Heavy gauge steel frame and base Ball bearings Designed for 50 Hz operation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    56
  • Overall Length C Dimension
    10.72 in
  • Service Factor
    1.35
  • Shaft Diameter
    0.6250 in
  • Weight
    20 lbs

Details

  • 2D Drawing
  • Base RPM
    1425 rpm
  • Description Keyword
    0.33 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    50 Hz
  • Full Load Current
    7.4 A
  • Full Load Efficiency
    59.5 %
  • Insulation Class
    B
  • IP Rating
    12
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856007377
  • Motor Category
    Air Handling (HVAC) Motors
  • Motor Horsepower
    1/3 hp
  • Motor Phase
    1 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    110/220 V
  • Mounting Type
    Resilient Base
  • Product Type
    Air Handling (HVAC) Motors
  • Standards Met
    UL
  • Synchronous Rpm
    1500 rpm
  • Thermal Protection
    AUTO
  • UPC_NO
    722856007377
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)