Motion
5KC37MN96H

LEESON ELECTRIC
5KC37MN96H

General Purpose Motor - 1/2 hp, 3000 rpm, 1 ph, 110/220 V, 48 Frame, DP (Drip Proof) Enclosure, 50 Hz, 2850 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #00550479
MFR #5KC37MN96H
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
5KC37MN96H

General Purpose Motor - 1/2 hp, 3000 rpm, 1 ph, 110/220 V, 48 Frame, DP (Drip Proof) Enclosure, 50 Hz, 2850 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #00550479
MFR #5KC37MN96H

Mfr description
1/2HP 3600RPM C459 DP 110/220V 48 1PH
  • Heavy gauge steel frame and base
  • Capacitor start induction run design
  • Designed for 50 Hz operation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Size
    48
  • Motor Length Less Shaft
    6.62 in
  • Opposite Drive End Bearing Size
    6203
  • Overall Length C Dimension
    10.06 in
  • Service Factor
    1.25
  • Shaft Diameter
    0.5000 in
  • Weight
    20 lbs

Details

  • 2D Drawing
  • Ambient Temperature Range
    40 °C
  • Base RPM
    2850 rpm
  • Description Keyword
    0.5 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Capacitor Start Induction Run
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    50 Hz
  • Full Load Amps
    7.8 A
  • Full Load Current
    7.80 / 3.90 A
  • Full Load Efficiency
    68 %
  • Insulation Class
    B
  • IP Rating
    12
  • KVA Code
    L
  • kW
    0.37 kW
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856006516
  • Motor Horsepower
    1/2 hp
  • Motor Orientation
    ANY
  • Motor Phase
    1 ph
  • Motor Poles
    2
  • Motor Supply Voltage
    110/220 V
  • Mounting Type
    Rigid Base
  • Opposite Drive End Bearing
    Ball
  • Product Type
    General Purpose Motors
  • Shaft Rotation
    Counterclockwise/Clockwise
  • Spec Sheet
    1/2 HP General Purpose Motor, 1 phase, 3000 RPM, 110/220 V, 48 Frame, ODP
  • Standards Met
    UL
  • Starting Method
    SM
  • Synchronous Rpm
    3000 rpm
  • Technical Specifications
    1/2 HP General Purpose Motor, 1 phase, 3000 RPM, 110/220 V, 48 Frame, ODP
  • Thermal Protection
    N/R
  • Type of Bearing
    Ball
  • UPC_NO
    722856006516
  • Volts @ Frequency
    110 V @ 50 Hz; 220 V @ 50 Hz
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)