Motion
5KC36LN19JX

LEESON ELECTRIC
5KC36LN19JX

Air Handling (HVAC) Motor - 1/4 hp, 1500 rpm, 1 ph, 110/220 V, 48 Frame, DP (Drip Proof) Enclosure, 50 Hz, 1425 rpm Base, Resilient Base Mount, Continuous Duty
Mi Item #00550480
MFR #5KC36LN19JX
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
5KC36LN19JX

Air Handling (HVAC) Motor - 1/4 hp, 1500 rpm, 1 ph, 110/220 V, 48 Frame, DP (Drip Proof) Enclosure, 50 Hz, 1425 rpm Base, Resilient Base Mount, Continuous Duty
Mi Item #00550480
MFR #5KC36LN19JX

Mfr description
1/4HP 1800RPM C460 DP 110/220V 48 1PH
  • Heavy gauge steel frame and base Ball bearings Designed for 50 Hz operation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    48
  • Overall Length C Dimension
    10 in
  • Service Factor
    1.35
  • Shaft Diameter
    0.5000 in
  • Weight
    18 lbs

Details

  • 2D Drawing
  • Base RPM
    1425 rpm
  • Description Keyword
    0.25 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    50 Hz
  • Full Load Current
    5.6 A
  • Full Load Efficiency
    59.5 %
  • Insulation Class
    B
  • IP Rating
    12
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856007384
  • Motor Category
    Air Handling (HVAC) Motors
  • Motor Horsepower
    1/4 hp
  • Motor Phase
    1 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    110/220 V
  • Mounting Type
    Resilient Base
  • Product Type
    Air Handling (HVAC) Motors
  • Standards Met
    UL
  • Synchronous Rpm
    1500 rpm
  • Thermal Protection
    AUTO
  • UPC_NO
    722856007384
  • Volts @ Frequency
    110 V @ 50 Hz; 220 V @ 50 Hz
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)