Motion
E266
General Purpose Motor - 1/2 hp, 1800 rpm, 1 ph, 100-120 V, 200-240 V, 56 Frame, TEFC Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
Mi Item #00550500
MFR #E266
Price$960.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 1/2 hp, 1800 rpm, 1 ph, 100-120 V, 200-240 V, 56 Frame, TEFC Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
Mi Item #00550500
MFR #E266

Mfr description
1/2HP 1800RPM E266 TEFC 100-120/200-240V
  • UL recognized;CSA certified;Continuous duty;Heavy-duty rolled steel construction;Permanently lubricated sealed bearings;Capacitor start design
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$960.93/each

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Size
    56
  • Motor Length Less Shaft
    6.55 in
  • Opposite Drive End Bearing Size
    6203
  • Overall Length
    12.1300 in, 308.10 mm
  • Overall Length C Dimension
    11.84 in
  • Service Factor
    1.25
  • Shaft Diameter
    0.6250 in
  • Storage Dimension Height
    9.5000 in;241.30 mm
  • Storage Dimension Length
    15.1400 in;384.55 mm
  • Storage Dimension Width
    10.1900 in;258.82 mm
  • Weight
    29 lbs

Details

  • 2D Drawing
  • Additional Details
    Ul Recognized Component Listing And Csa Certification Ensures The Product Is Safe For Use Within A Variety Of Applications.;Continuous Duty Cycle Design Allows Maximum Operation At The Rated Power.;Heavy-Duty;Rolled Steel Construction Ensures Motor Durability.;Permanently Lubricated Sealed Bearings Extend The Lifetime Of The Motor.;Capacitor Start Design Optimizes Motor Torque And Efficiency Performance.;Operational At 100-120/200-240 V @60Hz
  • Ambient Temperature Range
    40 °C
  • Amps @ Voltage
    5.8-5.6 A;2.9-2.8 A at 100-120 V;200-240 V
  • Base RPM
    1725 rpm
  • Country of Origin
    Mexico
  • Description
    HP:1/2, F#56C, RPM:1800, 100-120/200-240 V, TEFC
  • Description Keyword
    0.5 hp
  • Drive End Bearing
    6203
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Capacitor Start Capacitor Run
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Amps
    5.8-5.6 A
  • Full Load Current
    5.80–5.60 / 2.90–2.80 A
  • Full Load Efficiency
    74 %
  • Harmonization Code
    8501.40.4040
  • Hp
    1/2 hp;0.37 kW
  • Hz
    50 Hz;60 Hz
  • Insulation Class
    B
  • IP Rating
    43
  • KVA Code
    N
  • kW
    0.37 kW
  • Manufacturer Catalog Number
    E266
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856009333
  • Model
    5KCR46MN0055X
  • Motor Category
    General Purpose
  • Motor Horsepower
    1/2 hp
  • Motor Orientation
    ANY
  • Motor Phase
    1 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    100-120 V/200-240 V
  • Mounting Type
    Rigid Base
  • Nameplate
    5KCR46MN0055X
  • Opposite Drive End Bearing
    Ball
  • Opposite Drive End Bearing Type
    Ball
  • Overload Protector
    Automatic
  • Product Type
    General Purpose Motors
  • Shaft Rotation
    Counterclockwise/Clockwise
  • Shaft Type
    NEMA 56C
  • Spec Sheet
    1/2 HP General Purpose Motor, 1 phase, 1800 RPM, 100-120/200-240 V, 56C Frame, TEFC
  • Standards
    CSA Certified, UL Recognized
  • Standards Met
    UL
  • Starting Method
    SM
  • Synchronous Rpm
    1800 rpm
  • Technical Specifications
    1/2 HP General Purpose Motor, 1 phase, 1800 RPM, 100-120/200-240 V, 56C Frame, TEFC
  • Thermal Protection
    AUTO
  • Type of Bearing
    Ball
  • Type Of Bearing
    Ball
  • UPC_NO
    722856009333
  • Voltage
    100 to 120 V, 200 to 240 V
  • Volts @ Frequency
    100 to 120 V;200 to 240 V at 60 Hz
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)