Motion
5K49DN4131

LEESON ELECTRIC
5K49DN4131

General Purpose Motor - 1/4 hp, 1800 rpm, 3 ph, 208-230/460 V, 56 Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 60 Hz, 1725 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #00550521
MFR #5K49DN4131
List Price$937.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
5K49DN4131

General Purpose Motor - 1/4 hp, 1800 rpm, 3 ph, 208-230/460 V, 56 Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 60 Hz, 1725 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #00550521
MFR #5K49DN4131

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$937.00/each for your price

Overview

Mfr description
1/4HP 1800RPM K439 TENV 208-230/460V 56
  • Motor will accept a C-face kit

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    1/4 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    208-230/460 V
  • Frame Size
    56
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Frequency Rating
    60 Hz
  • Base RPM
    1725 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Rigid Base
  • Thermal Protection
    N/R
  • Full Load Amps
    1.1-1.2 A
  • Full Load Current
    1.10–1.20 / 0.60 A
  • Electrical Type
    Three Phase
  • Full Load Efficiency
    67.4 %
  • KVA Code
    L
  • kW
    0.19 kW
  • Motor Orientation
    ANY
  • Motor Poles
    4
  • Starting Method
    N/R
  • Description Keyword
    0.25 hp
  • Shaft Diameter
    0.6250 in
  • Shaft Rotation
    Counterclockwise/Clockwise
  • Motor Length Less Shaft
    5.34 in
  • Overall Length C Dimension
    9.57 in
  • Ambient Temperature Range
    40 °C
  • NEMA Design Class
    -
  • Service Factor
    1.00
  • Frame Material
    Rolled Steel
  • Insulation Class
    B
  • Standards Met
    UL
  • Drive End Bearing Size
    6203
  • Type of Bearing
    Ball
  • Opposite Drive End Bearing Size
    6203
  • Weight
    16 lbs
  • Applications
    Blowers, Compressors, Conveyors, Dusty or Dirty Environments, Fans, Industrial Machinery Installed in Damp, Pumps
  • Manufacturer Upc Number
    722856013965
  • UPC_NO
    722856013965
  • Manufacturer Product Page
  • Technical Specifications
    1/4 HP General Purpose Motor, 3 phase, 1800 RPM, 208-230/460 V, 56 Frame, TENV
  • Spec Sheet
    1/4 HP General Purpose Motor, 3 phase, 1800 RPM, 208-230/460 V, 56 Frame, TENV
  • Wiring Diagram
  • 2D Drawing
  • Opposite Drive End Bearing
    Ball
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought