Motion
P190
Air Handling (HVAC) Motor - 1 hp, 1200 rpm, 1 ph, 200-230 V, 460 V, 56Z Frame, OPEN Enclosure, 60 Hz, 1075 rpm Base, Continuous Duty
MI ITEM #00550542
MFR #P190
Your Price$872.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Handling (HVAC) Motor - 1 hp, 1200 rpm, 1 ph, 200-230 V, 460 V, 56Z Frame, OPEN Enclosure, 60 Hz, 1075 rpm Base, Continuous Duty
MI ITEM #00550542
MFR #P190

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$872.28/each(List $1,090.35)

Overview

Mfr description
1HP 1200RPM P190 OPEN 200-230/460V 56Z
  • Automatic reset thermal protector;IRIS insulation system;Permanently lubricated, double-sealed bearings;Ambient temperature up to 70°C;Vertical/horizontal mounting

Specifications

  • Motor Category
    Air Handling (HVAC) Motors
  • Motor Phase
    1 ph
  • Country of Origin
    Mexico
  • Motor Horsepower
    1 hp
  • Synchronous Rpm
    1200 rpm
  • Motor Supply Voltage
    200-230 V, 460 V
  • Frame Size
    56Z
  • Enclosure Type
    OPEN
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    1075 rpm
  • Thermal Protection
    AUTO
  • Full Load Current
    6.7-6.8 A
  • Motor Orientation
    VSU
  • Starting Method
    Across The Line
  • Electrical Type
    Permanent Split Capacitor(PSC)
  • KVA Code
    C
  • kW
    0.75 kW;1 hp
  • Full Load Amps
    6.7 to 6.8 A;3.4 A
  • Full Load Efficiency
    68 %
  • Amps @ Voltage
    6.7-6.8 A;3.4 A at 200-230 V;460 V
  • Volts @ Frequency
    200 to 230 V;460 V at 60 Hz
  • Motor Poles
    6
  • Ambient Temperature Range
    149 °F;65 °C
  • Description
    Condenser Fan Motor, 1 HP, 1 Ph, 60 Hz, 200-230/460 V, 1200 RPM, 56Z Frame, OPEN
  • Description Keyword
    1 hp
  • Shaft Type
    Special Extension
  • Shaft Rotation
    Clockwise;Counterclockwise
  • Shaft Diameter
    0.6250 in
  • Drive End Bearing
    6203
  • Overall Length C Dimension
    15.21 in
  • Type Of Bearing
    Ball
  • Drive End Bearing Size
    6203
  • Opposite Drive End Bearing Size
    6203
  • Opposite Drive End Bearing Type
    BALL
  • Frame Material
    Rolled Steel
  • Insulation Class
    B
  • Service Factor
    1.00
  • Standards Met
    UL
  • Weight
    40 lbs
  • Harmonization Code
    8501.40.6040
  • Storage Dimension Length
    17.6900 in;449.32 mm
  • Storage Dimension Width
    7.6900 in;195.33 mm
  • Hp
    1 hp;0.75 kW
  • Storage Dimension Height
    7.5000 in;190.50 mm
  • Manufacturer Upc Number
    722856037541
  • UPC_NO
    722856037541
  • Hz
    60 Hz
  • Manufacturer Product Page
  • Wiring Diagram
  • Manufacturer Catalog Number
    P190
  • 2D Drawing
  • Model
    5KCP49ZN9617T
  • Additional Details
    Automatic Reset Thermal Protector;Iris Insulation System;Permanently Lubricated;Double-Sealed Bearings;Ambient Temperature Up To 70°C;Vertical/Horizontal Mounting
  • Mounting Type
    Round
  • Nameplate
    5KCP49ZN9617T
  • Number Of Speeds
    1
  • Opposite Drive End Bearing
    6203
  • Overload Protector
    Automatic
  • Standards
    CSA Certified, UL Recognized
  • Voltage
    200-230/460 V
  • Product Type
    Air Handling (HVAC) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text