Motion
5K49SN8050

LEESON ELECTRIC
5K49SN8050

General Purpose Motor - 1-1/2 hp, 1500 rpm, 3 ph, 220/380 V, 145 Frame, DP (Drip Proof) Enclosure, 50 Hz, 1425 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #00550614
MFR #5K49SN8050
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
5K49SN8050

General Purpose Motor - 1-1/2 hp, 1500 rpm, 3 ph, 220/380 V, 145 Frame, DP (Drip Proof) Enclosure, 50 Hz, 1425 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #00550614
MFR #5K49SN8050

Mfr description
1-1/2HP 1800RPM K408 DP 220/380V 145T
  • Motor will accept a C-face kit
  • Designed for 50 Hz operation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive End Bearing Size
    6205
  • Frame Size
    145
  • Motor Length Less Shaft
    8.99 in
  • Opposite Drive End Bearing Size
    6203
  • Overall Length C Dimension
    13.59 in
  • Service Factor
    1.15
  • Shaft Diameter
    0.8750 in
  • Weight
    35 lbs

Details

  • 2D Drawing
  • Ambient Temperature Range
    40 °C
  • Base RPM
    1425 rpm
  • Description Keyword
    1.5 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    50 Hz
  • Full Load Amps
    4.5 A
  • Full Load Current
    4.50 / 2.60 A
  • Full Load Efficiency
    81.7 %
  • Insulation Class
    B
  • KVA Code
    G
  • kW
    1.10 kW
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856010667
  • Motor Horsepower
    1-1/2 hp
  • Motor Orientation
    ANY
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    220/380 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    Ball
  • Product Type
    General Purpose Motors
  • Shaft Rotation
    Counterclockwise/Clockwise
  • Spec Sheet
    1.5 HP General Purpose Motor, 3 phase, 1500 RPM, 220/380 V, 145T Frame, ODP
  • Standards Met
    UL
  • Starting Method
    N/R
  • Synchronous Rpm
    1500 rpm
  • Technical Specifications
    1.5 HP General Purpose Motor, 3 phase, 1500 RPM, 220/380 V, 145T Frame, ODP
  • Thermal Protection
    N/R
  • Type of Bearing
    Ball
  • UPC_NO
    722856010667
  • Wiring Diagram

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)