Motion
5KC49NN0061AT

LEESON ELECTRIC
5KC49NN0061AT

Air Handling (HVAC) Motor - 1 hp, 1800 rpm, 1 ph, 115 V, 208-230 V, 56Z Frame, DP Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
Mi Item #00550647
MFR #5KC49NN0061AT
Price$701.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
5KC49NN0061AT

Air Handling (HVAC) Motor - 1 hp, 1800 rpm, 1 ph, 115 V, 208-230 V, 56Z Frame, DP Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
Mi Item #00550647
MFR #5KC49NN0061AT

Mfr description
1HP 1800RPM 4688 DP 115/208-230V 56Z 1PH
  • Automatic reset thermal protector prevents overheating.
  • Patented MAXGuard® insulation system offers superior protection for use with a variable frequency drive.
  • Permanently lubricated, double-sealed bearings extend the lifetime of the motor.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$701.35/each

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Size
    56Z
  • Opposite Drive End Bearing Size
    6203
  • Overall Length C Dimension
    10.77 in
  • Service Factor
    1
  • Shaft Diameter
    0.6300 in
  • Weight
    27.00 lbs

Details

  • 2D Drawing
  • Additional Details
    Automatic Reset Thermal Protector Prevents Overheating;Iris Insulation System Offers Superior Protection For Use With A Variable Frequency Drive;Permanently Lubricated;Double-Sealed Bearings Extend The Lifetime Of The Motor;Ambient Temperature Up To 70°C Allows For Consistent Operation In A Range Of Environments And Applications;Vertical/Horizontal Mounting For Proper Placement Of The Fan Within Airflow
  • Ambient Temperature Range
    104 °F;40 °C
  • Applications
    Blowers, Fans
  • Base RPM
    1725 rpm
  • Country of Origin
    Mexico
  • Description
    Fan and Blower Motor, 1 HP, 1 Ph, 60 Hz, 115/208-230 V, 1800 RPM, 56Z Frame, DP
  • Description Keyword
    1 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Capacitor Start Induction Run
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    14.4 A
  • Full Load Efficiency
    69 %
  • Harmonization Code
    8501.40.6040
  • Hp
    1 hp;0.75 kW
  • Insulation Class
    B
  • IP Rating
    12
  • KVA Code
    J
  • kW
    0.75 kW;1 hp
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856040282
  • Maximum Speed
    1725 rpm
  • Model
    5KC49NN0061AT
  • Motor Category
    Air Handling (HVAC) Motors
  • Motor Horsepower
    1 hp
  • Motor Orientation
    ANY
  • Motor Phase
    1 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    115 V, 208-230 V
  • Mounting Type
    Resilient Base
  • Number Of Speeds
    1
  • Opposite Drive End Bearing Type
    Ball
  • Overload Protector
    Automatic
  • Power Rating
    1 hp
  • Product Type
    Air Handling (HVAC) Motors
  • Shaft Type
    Special Extension
  • Standards Met
    UL
  • Starting Method
    SM
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    AUTO
  • Type Of Bearing
    Ball
  • UPC_NO
    722856040282
  • Voltage
    115/208-230 V
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)