Motion
C1479
Air Handling (HVAC) Motor - 1 hp, 1800 rpm, 1 ph, 208-230 V, 190-220 V, 56H Frame, DP Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
Mi Item #00550653
MFR #C1479
Price$1,435.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Handling (HVAC) Motor - 1 hp, 1800 rpm, 1 ph, 208-230 V, 190-220 V, 56H Frame, DP Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
Mi Item #00550653
MFR #C1479

Mfr description
1HP 1800RPM C1479 DP 208-230/190-220V
  • Heavy gauge steel frame and base Ball bearings Capacitor start/capacitor run design for reduced amperage Energy saver design
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,435.79/each

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Size
    56H
  • Opposite Drive End Bearing Size
    6203
  • Overall Length
    12.5400 in, 318.51 mm
  • Overall Length C Dimension
    12.54 in
  • Service Factor
    1.00
  • Shaft Diameter
    0.6250 in
  • Weight
    36 lbs

Details

  • 2D Drawing
  • Additional Details
    Ul Recognized Component Listing And Csa Certification Ensures The Product Is Safe For Use Within A Variety Of Applications.;Premium Efficiency Promotes Improved Reliability.;Heavy-Duty;Rolled Steel Construction Ensures Motor Durability.;Permanently Lubricated;Double-Sealed Bearings Extend The Lifetime Of The Motor
  • Ambient Temperature Range
    122 °F;50 °C
  • Base RPM
    1725 rpm
  • Country of Origin
    Mexico
  • Description
    HP:1,.33, F#56H, RPM:1800, 208-230/190-220 V, DP
  • Description Keyword
    1 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Capacitor Start Capacitor Run
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    5.3-5.4 A
  • Full Load Efficiency
    74 %
  • Harmonization Code
    8501.40.6040
  • Hp
    1 hp
  • Insulation Class
    B
  • IP Rating
    12
  • KVA Code
    J
  • kW
    0.75 kW
  • Manufacturer Catalog Number
    C1479
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856048493
  • Model
    5KCR48TN3084X
  • Motor Category
    Air Handling (HVAC) Motors
  • Motor Horsepower
    1 hp
  • Motor Orientation
    Any Position
  • Motor Phase
    1 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    190-220 V, 208-230 V
  • Mounting Type
    Resilient Base
  • Number Of Speeds
    2
  • Opposite Drive End Bearing Type
    BALL
  • Product Type
    Air Handling (HVAC) Motors
  • Standards Met
    UL
  • Starting Method
    SM
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    AUTO
  • Type Of Bearing
    BALL
  • UPC_NO
    722856048493
  • Voltage
    190 to 220 V, 208 to 230 V
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)