Motion
C1302
Farm Duty Motor - 1 hp, 1800 rpm, 1 ph, 115 V, 208-230 V, 56 Frame, TENV Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
Mi Item #00550662
MFR #C1302
Price$823.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Farm Duty Motor - 1 hp, 1800 rpm, 1 ph, 115 V, 208-230 V, 56 Frame, TENV Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
Mi Item #00550662
MFR #C1302

Mfr description
1HP 1800RPM C1302 TENV 115/208-230V 56
  • Capacitor start/capacitor run design for reduced amperage 48Z Frame has 1/2” dia. x 2-1/2” long shaft with two flats 56Z Frame has 1/2” dia. x 1-7/8” long with 1-5/8” flat 48Y & 48YZ have 48/56 Fr. Mounting holes Designed for 50 Hz operation Fully Gasketed Shaft ext 3-13/16" L by 5/8" dia., 3.5" keyway
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$823.48/each

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Size
    56
  • Opposite Drive End Bearing Size
    6203
  • Overall Length C Dimension
    11.9 in
  • Service Factor
    1.3
  • Shaft Diameter
    0.6250 in
  • Weight
    35 lbs

Details

  • 2D Drawing
  • Additional Details
    Double-Shielded Bearings;Exxon Polyrex Em Grease;Shaft Flingers;Condensation Drains;Csa Certified And Ul Recognized
  • Ambient Temperature Range
    104 °F;40 °C
  • Applications
    Agricultural
  • Base RPM
    1725 rpm
  • Country of Origin
    Mexico
  • Description
    General Purpose Farm Duty Motor, 1 HP, 1 Ph, 60 Hz, 115/208-230 V, 1800 RPM, 56 Frame, TENV
  • Description Keyword
    1 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Capacitor Start Capacitor Run
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    9.6 A
  • Full Load Efficiency
    77 %
  • Harmonization Code
    8501.40.6040
  • Hp
    1 hp
  • Insulation Class
    B
  • IP Rating
    43
  • KVA Code
    H
  • kW
    0.75 kW
  • Manufacturer Catalog Number
    C1302
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856028112
  • Maximum Speed
    1725 rpm
  • Model
    5KCR49SN0042S
  • Motor Category
    Farm Duty Motor
  • Motor Horsepower
    1 hp
  • Motor Orientation
    ANY
  • Motor Phase
    1 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    115 V, 208-230 V
  • Mounting Type
    Resilient Base
  • Number Of Speeds
    1
  • Opposite Drive End Bearing Type
    Ball
  • Overload Protector
    Automatic
  • Power Rating
    1 hp
  • Product Type
    Farm Duty Motors
  • Standards Met
    UL
  • Starting Method
    SM
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    AUTO
  • Type Of Bearing
    Ball
  • UPC_NO
    722856028112
  • Voltage
    115/208-230 V
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)