Motion
5KH39QN5550MX

LEESON ELECTRIC
5KH39QN5550MX

Pump Motor - 1/8 hp, 1800 rpm, 1 ph, 115 V, 48Y Frame, DP (Drip Proof) Enclosure, 60 Hz, 1725 rpm Base, Resilient Rings Mount, Continuous Duty
Mi Item #00550697
MFR #5KH39QN5550MX
Price$258.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
5KH39QN5550MX

Pump Motor - 1/8 hp, 1800 rpm, 1 ph, 115 V, 48Y Frame, DP (Drip Proof) Enclosure, 60 Hz, 1725 rpm Base, Resilient Rings Mount, Continuous Duty
Mi Item #00550697
MFR #5KH39QN5550MX

Mfr description
1/8HP 1800RPM 4404 DP 115V 48Y 1PH
  • Ball bearing construction 48Z frame with 1/2” diameter shaft, 1” long without flat Fixed CCW rotation, viewed opposite shaft end
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$258.27/each

Specifications

Dimensions

  • Drive End Bearing Size
    BALL
  • Frame Size
    48Y
  • Motor Length Less Shaft
    5.16
  • Opposite Drive End Bearing Size
    Ball
  • Overall Length C Dimension
    8.9 in
  • Shaft Diameter
    0.5000 in
  • Weight
    11 lbs

Details

  • 2D Drawing
  • Ambient Temperature Range
    40 °C
  • Applications
    Transformer Cooling Fan
  • Base RPM
    1725 rpm
  • Description Keyword
    0.13 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Split Phase
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    2.6 A
  • Full Load Efficiency
    51.5 %
  • Insulation Class
    B
  • IP Rating
    22
  • KVA Code
    U
  • kW
    0.10 kW
  • Manufacturer Catalog Number
    4404
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856049148
  • Motor Category
    Hot Water Circulating Pump Motor
  • Motor Horsepower
    1/8 hp
  • Motor Orientation
    ANY
  • Motor Phase
    1 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    115 V
  • Mounting Type
    Resilient Rings
  • Opposite Drive End Bearing Type
    6203
  • Overload Protector
    1.4
  • Product Type
    Pump Motors
  • Shaft Rotation
    Counterclockwise
  • Standards Met
    UL
  • Starting Method
    SM
  • Synchronous Rpm
    1800 rpm
  • Technical Specifications
    1/8 HP Definite Purpose AC Motor, 1 phase, 1800 RPM, 115 V, 48Y Frame, ODP
  • Thermal Protection
    AUTO
  • Type Of Bearing
    BALL
  • UPC_NO
    722856049148
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)