Motion
5KH32FN5586MX

LEESON ELECTRIC
5KH32FN5586MX

Pump Motor - 1/3 hp, 1800 rpm, 1 ph, 115 V, 48Y Frame, DP (Drip Proof) Enclosure, 60 Hz, 1725 rpm Base, Resilient Base Mount, Continuous Duty
MI ITEM #00550698
MFR #5KH32FN5586MX
Price$322.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
5KH32FN5586MX

Pump Motor - 1/3 hp, 1800 rpm, 1 ph, 115 V, 48Y Frame, DP (Drip Proof) Enclosure, 60 Hz, 1725 rpm Base, Resilient Base Mount, Continuous Duty
MI ITEM #00550698
MFR #5KH32FN5586MX

Mfr description
1/3HP 1800RPM 4406 DP 115V 48Y 1PH
  • UL recognized component listing and CSA certification ensures the product is safe for use within a variety of applications.
  • Automatic reset thermal protector (as noted) protects against overload.
  • Permanently lubricated sealed bearings extend the lifetime of the motor.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$322.66/each

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Size
    48Y
  • Motor Length Less Shaft
    5.16
  • Opposite Drive End Bearing Size
    6203
  • Overall Length C Dimension
    7.79 in
  • Service Factor
    1.15
  • Shaft Diameter
    0.6250 in
  • Weight
    14.00 lbs

Details

  • 2D Drawing
  • Ambient Temperature Range
    40 °C
  • Base RPM
    1725 rpm
  • Description
    Carbonator Pump Motor, 0.33 HP, 1 Ph, 60 Hz, 115 V, 1800 RPM, 48Y Frame, DP
  • Description Keyword
    0.33 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Split Phase
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    5.6 A
  • Full Load Efficiency
    57.3 %
  • Insulation Class
    B
  • IP Rating
    22
  • KVA Code
    N
  • kW
    0.25 kW
  • Manufacturer Catalog Number
    4406
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856031624
  • Maximum Speed
    1725 rpm
  • Motor Category
    Carbonator Pump Motor
  • Motor Horsepower
    1/3 hp
  • Motor Orientation
    ANY
  • Motor Phase
    1 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    115 V
  • Mounting Type
    Resilient Base
  • Number Of Speeds
    1
  • Opposite Drive End Bearing Type
    Ball
  • Overload Protector
    Automatic
  • Power Rating
    0.33 hp
  • Product Type
    Pump Motors
  • Shaft Rotation
    Counterclockwise/Clockwise
  • Standards Met
    UL
  • Starting Method
    SM
  • Synchronous Rpm
    1800 rpm
  • Technical Specifications
    1/3 HP Carbonator Pump Motor, 1 phase, 1800 RPM, 115 V, 48Y Frame, ODP
  • Thermal Protection
    AUTO
  • Type Of Bearing
    BALL
  • UPC_NO
    722856031624
  • Voltage
    115 V
  • Wiring Diagram

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)