Motion
5KH39CN5504DX

LEESON ELECTRIC
5KH39CN5504DX

Pump Motor - 1/3 hp, 1800 rpm, 1 ph, 115 V, 48K Frame, OPEN Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
MI ITEM #00550705
MFR #5KH39CN5504DX
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
5KH39CN5504DX

Pump Motor - 1/3 hp, 1800 rpm, 1 ph, 115 V, 48K Frame, OPEN Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
MI ITEM #00550705
MFR #5KH39CN5504DX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1/3HP 1800RPM H642 OPEN 115V 48K 1PH
  • Sleeve bearings 1.0 Service Factor Float switch & cord set Completely interchangeable with OEM units Automatic reset thermal protector UL Recognized and CSA Certified

Specifications

  • Motor Category
    Sump Pump Motor
  • Motor Phase
    1 ph
  • Motor Horsepower
    1/3 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    115 V
  • Frame Size
    48K
  • Enclosure Type
    OPEN
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Thermal Protection
    AUTO
  • Starting Method
    SM
  • Electrical Type
    Split Phase
  • kW
    0.25 kW
  • Full Load Current
    5.7 A
  • Full Load Efficiency
    0 %
  • Ambient Temperature Range
    40 °C
  • Base RPM
    1725 rpm
  • KVA Code
    M
  • Motor Orientation
    Vsd
  • Motor Poles
    4
  • Standards Met
    CSA, UL
  • Shaft Diameter
    0.5000 in
  • Shaft Rotation
    Counterclockwise
  • Motor Length Less Shaft
    4.91
  • Overall Length C Dimension
    9.60 in
  • Drive End Bearing Size
    Sleeve
  • Opposite Drive End Bearing Size
    Sleeve
  • Opposite Drive End Bearing Type
    .500
  • Type Of Bearing
    Sleeve
  • Service Factor
    1.00
  • Frame Material
    Rolled Steel
  • Insulation Class
    B
  • IP Rating
    43
  • Weight
    12 lbs
  • Overload Protector
    1
  • Manufacturer Upc Number
    722856031686
  • UPC_NO
    722856031686
  • Manufacturer Catalog Number
    H642
  • Manufacturer Product Page
  • Technical Specifications
    .33 HP Carbonator Pump Motor, 1 phase, 1800 RPM, 115 V, 48K Frame, OPEN
  • Wiring Diagram
  • 2D Drawing
  • Description Keyword
    0.33 hp
  • Product Type
    Pump Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text