Specifications
Dimensions
- Drive End Bearing Size6203
- Frame Size48Y
- Motor Length Less Shaft5.41
- Opposite Drive End Bearing Size6203
- Overall Length C Dimension7.94 in
- Service Factor1
- Shaft Diameter0.6300 in
- Weight17.00 lbs
Details
- 2D Drawing
- Ambient Temperature Range40 °C
- Base RPM1725 rpm
- DescriptionCarbonator Pump Motor, 0.33 HP, 1 Ph, 60 Hz, 100-120/200-240 V, 1800 RPM, 48Y Frame, DP
- Description Keyword0.33 hp
- Duty Condition TypeContinuous Duty
- Electrical TypeSplit Phase
- Enclosure TypeODP (Open Drip-Proof)
- Frame MaterialRolled Steel
- Frequency Rating60 Hz
- Full Load Current5.5-5.6 A
- Full Load Efficiency62 %
- Insulation ClassB
- IP Rating22
- KVA CodeL
- kW0.25 kW
- Manufacturer Catalog NumberH683
- Manufacturer Product Page
- Manufacturer Upc Number722856031709
- Maximum Speed1725 rpm
- Motor CategoryCarbonator Pump Motor
- Motor Horsepower1/3 hp
- Motor OrientationANY
- Motor Phase1 ph
- Motor Poles4
- Motor Supply Voltage100-120/200-240 V
- Mounting TypeResilient Base
- Number Of Speeds1
- Opposite Drive End Bearing TypeBALL
- Overload ProtectorAutomatic
- Power Rating0.33 hp
- Product TypePump Motors
- Shaft RotationCounterclockwise/Clockwise
- Standards MetUL
- Starting MethodSM
- Synchronous Rpm1800 rpm
- Technical Specifications1/3 HP Carbonator Pump Motor, 1 phase, 1800 RPM, 100-120/200-240 V, 48Y Frame, ODP
- Thermal ProtectionAUTO
- Type Of BearingBALL
- UPC_NO722856031709
- Voltage100-120/200-240 V
- Wiring Diagram
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)