Motion
C1801
AC Induction Motor - 1/4 hp, 1200 rpm, 1 ph, 115 V, 56 Frame, EPFC (Explosion Proof Fan Cooled) Enclosure, 60 Hz, Foot Mount, Hazardous Location
MI ITEM #00550953
MFR #C1801
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AC Induction Motor - 1/4 hp, 1200 rpm, 1 ph, 115 V, 56 Frame, EPFC (Explosion Proof Fan Cooled) Enclosure, 60 Hz, Foot Mount, Hazardous Location
MI ITEM #00550953
MFR #C1801

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1/4HP 1200RPM C1801 EPFC 115V 56 1PH

Specifications

  • Motor Phase
    1 ph
  • Motor Horsepower
    1/4 hp
  • Synchronous Rpm
    1200 rpm
  • Motor Supply Voltage
    115 V
  • Frame Size
    56
  • Enclosure Type
    EPFC (Explosion Proof Fan Cooled)
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Hazardous Location
  • Mounting Type
    Foot
  • Thermal Protection
    Automatic
  • Full Load Current
    5.60 A
  • Full Load Efficiency
    55.00 %
  • Description Keyword
    1/4 hp
  • Shaft Diameter
    0.6250 in
  • Service Factor
    1.00
  • Frame Material
    Steel
  • Standards Met
    CSA (File LR47504), UL File (E12044)
  • Weight
    31 lbs
  • UPC_NO
    722856009555
  • Manufacturer Product Page
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text