Motion
C1809
Explosion Proof / Hazardous Location Motor - 1/2 hp, 1200 rpm, 1 ph, 115/208-230 V, 56 Frame, EPFC (Explosion Proof Fan Cooled) Enclosure, 60 Hz, Rigid Base Mount
MI ITEM #00550956
MFR #C1809
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Explosion Proof / Hazardous Location Motor - 1/2 hp, 1200 rpm, 1 ph, 115/208-230 V, 56 Frame, EPFC (Explosion Proof Fan Cooled) Enclosure, 60 Hz, Rigid Base Mount
MI ITEM #00550956
MFR #C1809

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    56
  • Overall Length C Dimension
    14.94 in
  • Service Factor
    1.00
  • Shaft Diameter
    0.6250 in
  • Weight
    39 lbs

Details

  • Description Keyword
    1/2 hp
  • Enclosure Type
    EPFC (Explosion Proof Fan Cooled)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    9.40 / 4.70–5.00 A
  • Full Load Efficiency
    64.00 %
  • Group & Class
    Class I - Group C & D, Class II - Group F & G
  • IP Rating
    54
  • Manufacturer Product Page
  • Motor Category
    General Purpose Motor
  • Motor Horsepower
    1/2 hp
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    115/208-230 V
  • Mounting Type
    Rigid Base
  • Product Type
    Explosion Proof (Hazardous Location) Motors
  • Standards Met
    UL, CSA
  • Synchronous Rpm
    1200 rpm
  • Temperature Code
    T3B
  • UPC_NO
    722856009586

Overview

Mfr description
1/2HP 1200RPM C1809 EPFC 115/208-230V 56

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought