Motion
C1803
Explosion Proof / Hazardous Location Motor - 1/3 hp, 1500 rpm, 1 ph, 110/220-230 V, 56 Frame, EPFC (Explosion Proof Fan Cooled) Enclosure, 50 Hz, 1500 rpm Base, Rigid Base Mount, Hazardous Location
MI ITEM #00550960
MFR #C1803
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Explosion Proof / Hazardous Location Motor - 1/3 hp, 1500 rpm, 1 ph, 110/220-230 V, 56 Frame, EPFC (Explosion Proof Fan Cooled) Enclosure, 50 Hz, 1500 rpm Base, Rigid Base Mount, Hazardous Location
MI ITEM #00550960
MFR #C1803

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1/3HP 1800RPM C1803 EPFC 110/220-230V 56

Specifications

  • Motor Category
    General Purpose Motor
  • Motor Phase
    1 ph
  • Motor Horsepower
    1/3 hp
  • Synchronous Rpm
    1500 rpm
  • Motor Supply Voltage
    110/220-230 V
  • Frame Size
    56
  • Enclosure Type
    EPFC (Explosion Proof Fan Cooled)
  • Frequency Rating
    50 Hz
  • Duty Condition Type
    Hazardous Location
  • Base RPM
    1500 rpm
  • Thermal Protection
    Automatic
  • Full Load Current
    6.80 / 3.10–3.40 A
  • Full Load Efficiency
    66.00 %
  • Description Keyword
    1/3 hp
  • Shaft Diameter
    0.6250 in
  • Overall Length C Dimension
    13.44 in
  • Service Factor
    1.00
  • Frame Material
    Rolled Steel
  • IP Rating
    54
  • Standards Met
    UL, CSA
  • Temperature Code
    T3B
  • Group & Class
    Class I - Group C & D, Class II - Group F & G
  • Weight
    30 lbs
  • Manufacturer Product Page
  • UPC_NO
    722856009562
  • Mounting Type
    Rigid Base
  • Product Type
    Explosion Proof (Hazardous Location) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text