Motion
C1807
Explosion Proof / Hazardous Location Motor - 1/2 hp, 1500 rpm, 1 ph, 110/220-230 V, 56 Frame, EPFC (Explosion Proof Fan Cooled) Enclosure, 50 Hz, 1500 rpm Base, Rigid Base Mount
MI ITEM #00550961
MFR #C1807
List Price$1,652.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Explosion Proof / Hazardous Location Motor - 1/2 hp, 1500 rpm, 1 ph, 110/220-230 V, 56 Frame, EPFC (Explosion Proof Fan Cooled) Enclosure, 50 Hz, 1500 rpm Base, Rigid Base Mount
MI ITEM #00550961
MFR #C1807

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$1,652.16/each for your price

Overview

Mfr description
1/2HP 1800RPM C1807 EPFC 110/220V 56 1PH

Specifications

  • Motor Category
    General Purpose Motor
  • Motor Phase
    1 ph
  • Motor Horsepower
    1/2 hp
  • Synchronous Rpm
    1500 rpm
  • Motor Supply Voltage
    110/220-230 V
  • Frame Size
    56
  • Enclosure Type
    EPFC (Explosion Proof Fan Cooled)
  • Frequency Rating
    50 Hz
  • Base RPM
    1500 rpm
  • Full Load Current
    8.40 / 4.20–4.40 A
  • Full Load Efficiency
    70.00 %
  • Description Keyword
    1/2 hp
  • Shaft Diameter
    0.6250 in
  • Overall Length C Dimension
    14.44 in
  • Service Factor
    1.00
  • Frame Material
    Rolled Steel
  • IP Rating
    54
  • Standards Met
    UL, CSA
  • Temperature Code
    T3B
  • Group & Class
    Class I - Group C & D, Class II - Group F & G
  • Weight
    33 lbs
  • Manufacturer Product Page
  • UPC_NO
    722856009579
  • Mounting Type
    Rigid Base
  • Product Type
    Explosion Proof (Hazardous Location) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought