Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pool / Spa Motor - 1-1/2 hp / 1/5 hp, 3600 rpm / 1800 rpm, 1 ph, 230 V, 56J Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz
MI ITEM #00551061
MFR #C1112

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
1-1/2-1/5HP 3600/1800RPM C1112 ODP 230V

Specifications

  • Motor Category
    Pool/Spa Pump Motor (Multi-Speed)
  • Motor Phase
    1 ph
  • Motor Horsepower
    1-1/2 hp / 1/5 hp
  • Synchronous Rpm
    3600 rpm / 1800 rpm
  • Motor Supply Voltage
    230 V
  • Frame Size
    56J
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frequency Rating
    60 Hz
  • Service Factor
    1.50
  • Manufacturer Product Page
  • Description Keyword
    1-1/2 hp / 1/5 hp
  • Product Type
    Pump Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought