Motion
D50100P-BV
DC Electric Motor - Shunt Wound, Brushed, 500 V, 1750 rpm rpm, DPBV (Drip-Proof Blower Ventilated), 368AT Frame
MI ITEM #00551103
MFR #D50100P-BV
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Electric Motor - Shunt Wound, Brushed, 500 V, 1750 rpm rpm, DPBV (Drip-Proof Blower Ventilated), 368AT Frame
MI ITEM #00551103
MFR #D50100P-BV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
100 1800 D50100P-BV DPBV 500VDC 368AT

Specifications

  • Motor Family
    Shunt Wound
  • Motor Type
    Brushed
  • Motor Horsepower
    100 hp
  • DC Armature Voltage
    500 V
  • Base RPM
    1750 rpm
  • Enclosure Type
    DPBV (Drip-Proof Blower Ventilated)
  • NEMA / IEC Frame Size
    368AT
  • DC Field Voltage
    150/300 V
  • Armature Full Load Current
    158 A
  • Field Full Load Current
    3.00 A
  • Overall Length C Dimension
    38.13 in
  • Insulation Class
    F
  • Standards Met
    NEMA
  • Weight
    1185.00 lbs
  • Recommended Tach. Kit
    Tkp1836Xp
  • Typical Application
    Use with 3 Phase Rectified Power, (Power Code C or Mg Sets), Scar Drive Motor
  • Wattage
    74600.0 W
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought