Motion
5KC46GN0251A

LEESON ELECTRIC
5KC46GN0251A

Definite Purpose Motor - 1/2 hp, 1800 rpm, 1 ph, 115 V, 230 V, 56 Frame, DP Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
MI ITEM #00551193
MFR #5KC46GN0251A
Price$925.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
5KC46GN0251A

Definite Purpose Motor - 1/2 hp, 1800 rpm, 1 ph, 115 V, 230 V, 56 Frame, DP Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
MI ITEM #00551193
MFR #5KC46GN0251A

Mfr description
1/2HP 1800RPM C1458 DP 115/230V 56 1PH
  • Thermal protection, as noted Electronic instant reverse switch Extended clamp screws for mounting belt guard or accessories Three pole, double throw reversing switch supplied by customer
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$925.72/each

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Size
    56
  • Opposite Drive End Bearing Size
    6203
  • Overall Length C Dimension
    10.78 in
  • Service Factor
    1.25
  • Shaft Diameter
    0.6250 in
  • Weight
    21 lbs

Details

  • 2D Drawing
  • Additional Details
    Electronic Instant Reverse Switch;Extended Clamp Screws For Mounting Belt Guard Or Accessories;Three Pole;Double Throw Reversing Switch Supplied By Customer
  • Ambient Temperature Range
    104 °F;40 °C
  • Applications
    Instant Reversing
  • Base RPM
    1725 rpm
  • Country of Origin
    Mexico
  • Description
    HP:1/2, F#56, RPM:1725, 115/230V, DP
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Capacitor Start Induction Run
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    8.8 A
  • Full Load Efficiency
    52.5 %
  • Harmonization Code
    8501.40.4040
  • Hp
    0.5 hp
  • Insulation Class
    B
  • IP Rating
    12
  • KVA Code
    N
  • kW
    0.37 kW
  • Manufacturer Catalog Number
    C1458
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856042699
  • Model
    5KC46GN0251A
  • Motor Category
    Definite Purpose Motors
  • Motor Horsepower
    1/2 hp
  • Motor Orientation
    Any Position
  • Motor Phase
    1 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    115 V, 230 V
  • Mounting Type
    Rigid Base
  • Opposite Drive End Bearing Type
    Ball
  • Product Type
    Definite Purpose Motors
  • Shaft Type
    NEMA 56
  • Standards Met
    UL
  • Starting Method
    Across The Line
  • Synchronous Rpm
    1800 rpm
  • Type Of Bearing
    Ball
  • UPC_NO
    722856042699
  • Voltage
    115 V, 230 V
  • Wiring Diagram

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)