Motion
5KC46LN0252A

LEESON ELECTRIC
5KC46LN0252A

Definite Purpose Motor - 3/4 hp, 1800 rpm, 1 ph, 115 V, 230 V, 56 Frame, DP Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
MI ITEM #00551195
MFR #5KC46LN0252A
List Price$1,049.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
5KC46LN0252A

Definite Purpose Motor - 3/4 hp, 1800 rpm, 1 ph, 115 V, 230 V, 56 Frame, DP Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
MI ITEM #00551195
MFR #5KC46LN0252A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,049.87/each for your price

Overview

Mfr description
3/4HP 1800RPM C1460 DP 115/230V 56 1PH
  • Thermal protection, as noted Electronic instant reverse switch Extended clamp screws for mounting belt guard or accessories Three pole, double throw reversing switch supplied by customer

Specifications

  • Motor Category
    Definite Purpose Motors
  • Country of Origin
    Mexico
  • Motor Phase
    1 ph
  • Motor Horsepower
    3/4 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    115 V, 230 V
  • Frame Size
    56
  • Enclosure Type
    DP
  • Frequency Rating
    60 Hz
  • Full Load Current
    13.2 A
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    1725 rpm
  • Ambient Temperature Range
    104 °F;40 °C
  • Electrical Type
    Capacitor Start Induction Run
  • KVA Code
    M
  • kW
    0.56 kW
  • Full Load Efficiency
    66 %
  • Description
    HP:.75, F#56, RPM:1725, 115/230V, ODP
  • Motor Orientation
    Any Position
  • Motor Poles
    4
  • Starting Method
    Across The Line
  • Shaft Type
    NEMA 56
  • Shaft Diameter
    0.6250 in
  • Overall Length C Dimension
    10.78 in
  • Drive End Bearing Size
    6203
  • Opposite Drive End Bearing Size
    6203
  • Opposite Drive End Bearing Type
    Ball
  • Service Factor
    1.25
  • Frame Material
    Rolled Steel
  • Insulation Class
    B
  • IP Rating
    12
  • Standards Met
    UL
  • Harmonization Code
    8501.40.4040
  • Weight
    25 lbs
  • Hp
    0.75 hp
  • Additional Details
    Electronic Instant Reverse Switch;Extended Clamp Screws For Mounting Belt Guard Or Accessories;Three Pole;Double Throw Reversing Switch Supplied By Customer;Leeson Motors. Motors And Solutions At Our Coretm
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856042712
  • UPC_NO
    722856042712
  • Manufacturer Catalog Number
    C1460
  • 2D Drawing
  • Wiring Diagram
  • Model
    5KC46LN0252A
  • Mounting Type
    Rigid Base
  • Voltage
    115 V, 230 V
  • Product Type
    Definite Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought