Motion
5KCP35NNA670T

LEESON ELECTRIC
5KCP35NNA670T

Definite Purpose Motor - 1/2 hp, 1800 rpm, 1 ph, 115 V, 48 Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 60 Hz, 1625 rpm Base, Rigid Base Mount, 30 Minute Duty
MI ITEM #00551201
MFR #5KCP35NNA670T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
5KCP35NNA670T

Definite Purpose Motor - 1/2 hp, 1800 rpm, 1 ph, 115 V, 48 Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 60 Hz, 1625 rpm Base, Rigid Base Mount, 30 Minute Duty
MI ITEM #00551201
MFR #5KCP35NNA670T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1/2HP 1800RPM P247 TENV 115V 48 1PH
  • Thermal protection, as noted Electronic instant reverse switch Extended clamp screws for mounting belt guard or accessories Three pole, double throw reversing switch supplied by customer 1/2" thru-bolts, shaft end 3 lead reversible, with single pole, double throw switch

Specifications

  • Motor Category
    Definite Purpose Motors
  • Motor Phase
    1 ph
  • Motor Horsepower
    1/2 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    115 V
  • Frame Size
    48
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Frequency Rating
    60 Hz
  • Full Load Current
    5.8 A
  • Duty Condition Type
    30 Minute Duty
  • Base RPM
    1625 rpm
  • Full Load Efficiency
    57 %
  • Motor Poles
    4
  • Shaft Diameter
    0.5000 in
  • Overall Length C Dimension
    9.42 in
  • Service Factor
    1.00
  • Frame Material
    Rolled Steel
  • Insulation Class
    B
  • Standards Met
    UL
  • Weight
    18 lbs
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856042781
  • UPC_NO
    722856042781
  • 2D Drawing
  • Wiring Diagram
  • Mounting Type
    Rigid Base
  • Product Type
    Definite Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text