Motion
5KCR49TN8058T

LEESON ELECTRIC
5KCR49TN8058T

Farm Duty Motor - 2 hp, 3600 rpm, 1 ph, 115/230 V, 145T Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 60 Hz, 3450 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #00551214
MFR #5KCR49TN8058T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
5KCR49TN8058T

Farm Duty Motor - 2 hp, 3600 rpm, 1 ph, 115/230 V, 145T Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 60 Hz, 3450 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #00551214
MFR #5KCR49TN8058T

Mfr description
2HP 3600RPM C1274 TENV 115/230V 145T 1PH
  • Capacitor start/capacitor run design for reduced amperage 18” Leads for ease of connection 56Z & 143-5TZ have keyway and 1/4” x 20” UNC tapped hole
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    145T
  • Overall Length C Dimension
    12.28 in
  • Shaft Diameter
    0.8750 in
  • Weight
    37 lbs

Details

  • 2D Drawing
  • Applications
    Aeration Fan, Agricultural
  • Base RPM
    3450 rpm
  • Description Keyword
    2 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    17.8 A
  • Full Load Efficiency
    83.3 %
  • Insulation Class
    B
  • IP Rating
    43
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856037398
  • Motor Category
    Farm Duty Motor
  • Motor Horsepower
    2 hp
  • Motor Phase
    1 ph
  • Motor Poles
    2
  • Motor Supply Voltage
    115/230 V
  • Mounting Type
    Rigid Base
  • Product Type
    Farm Duty Motors
  • Standards Met
    UL
  • Synchronous Rpm
    3600 rpm
  • Thermal Protection
    AUTO
  • UPC_NO
    722856037398
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)