Motion
5KCR49ZN8061T

LEESON ELECTRIC
5KCR49ZN8061T

Farm Duty Motor - 3 hp, 3600 rpm, 1 ph, 230 V, 145T Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 60 Hz, 3450 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #00551215
MFR #5KCR49ZN8061T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
5KCR49ZN8061T

Farm Duty Motor - 3 hp, 3600 rpm, 1 ph, 230 V, 145T Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 60 Hz, 3450 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #00551215
MFR #5KCR49ZN8061T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3HP 3600RPM C1275 TENV 230V 145T 1PH
  • Capacitor start/capacitor run design for reduced amperage 18” Leads for ease of connection 56Z & 143-5TZ have keyway and 1/4” x 20” UNC tapped hole

Specifications

  • Motor Category
    Farm Duty Motor
  • Motor Phase
    1 ph
  • Motor Horsepower
    3 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    230 V
  • Frame Size
    145T
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    3450 rpm
  • Thermal Protection
    AUTO
  • Full Load Current
    13.2 A
  • Full Load Efficiency
    79 %
  • Motor Poles
    2
  • Description Keyword
    3 hp
  • Shaft Diameter
    0.8750 in
  • Overall Length C Dimension
    13.69 in
  • Frame Material
    Rolled Steel
  • Insulation Class
    B
  • IP Rating
    43
  • Standards Met
    UL
  • Weight
    49 lbs
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856037404
  • UPC_NO
    722856037404
  • 2D Drawing
  • Wiring Diagram
  • Mounting Type
    Rigid Base
  • Product Type
    Farm Duty Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought