Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AC Motor - 5 hp, 3600 rpm, 1 ph, 230 V, 184TZ Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, Foot Mount
MI ITEM #00551222
MFR #FD5M1KZ18

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
FD5M1KZ18 MOTOR ( F866)

Specifications

  • Motor Phase
    1 ph
  • Motor Horsepower
    5 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    230 V
  • Frame Size
    184TZ
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frequency Rating
    60 Hz
  • Full Load Current
    21.00 / 30.00 A
  • Service Factor
    1.00
  • Weight
    90 lbs
  • Mounting Type
    Foot
  • Product Type
    Definite Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text