Motion
FD7M1KZ18
AC Motor - 7-1/2 hp, 3600 rpm, 1 ph, 230 V, 184TZ Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, Foot Mount
Mi Item #00551224
MFR #FD7M1KZ18
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AC Motor - 7-1/2 hp, 3600 rpm, 1 ph, 230 V, 184TZ Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, Foot Mount
Mi Item #00551224
MFR #FD7M1KZ18

Mfr description
FD7M1KZ18 MOTOR ( F867)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    184TZ
  • Service Factor
    1.00
  • Weight
    90 lbs

Details

  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frequency Rating
    60 Hz
  • Full Load Current
    30.00 / 36.00 A
  • Motor Horsepower
    7-1/2 hp
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    230 V
  • Mounting Type
    Foot
  • Product Type
    Definite Purpose Motors
  • Synchronous Rpm
    3600 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)