Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 1/3 hp, 1800 rpm, 1 ph, 115 V, 230 V, 48Z Frame, TENV Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
Mi Item #00551231
MFR #P239

Mfr description
1/3HP 1800RPM P239 TENV 115/230V 48Z 1PH
  • Economical split phase design
  • Thermal protection, as noted
  • Fully gasketed
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Size
    48Z
  • Motor Length Less Shaft
    5.41 in
  • Opposite Drive End Bearing Size
    6203
  • Service Factor
    1.00
  • Shaft Diameter
    0.5000 in
  • Weight
    15 lbs

Details

  • 2D Drawing
  • Additional Details
    Double-Shielded Bearings;Exxon Polyrex Em Grease;Shaft Flingers;Condensation Drains
  • Ambient Temperature Range
    40 °C
  • Base RPM
    1725 rpm
  • Country of Origin
    Mexico
  • Description
    HP:1/3, F#48Z, RPM:1725, 115/230V, TENV
  • Description Keyword
    0.33 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Permanent Split Capacitor(PSC)
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    4.00 / 2.00 A
  • Full Load Efficiency
    65.5 %
  • Hp
    0.33 hp
  • Insulation Class
    B
  • KVA Code
    F
  • kW
    0.25 kW
  • Manufacturer Catalog Number
    P239
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856028549
  • Model
    5KCP33GNA471S
  • Motor Horsepower
    1/3 hp
  • Motor Orientation
    ANY
  • Motor Phase
    1 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    115 V, 230 V
  • Mounting Type
    Round
  • Opposite Drive End Bearing
    Ball
  • Product Type
    Farm Duty Motors
  • Shaft Rotation
    Counterclockwise
  • Shaft Type
    Special Extension
  • Spec Sheet
    1/3 HP General Purpose Farm Duty Motor, 1 phase, 1800 RPM, 115/230 V, Frame, TENV
  • Standards Met
    UL
  • Starting Method
    N/R
  • Synchronous Rpm
    1800 rpm
  • Technical Specifications
    1/3 HP General Purpose Farm Duty Motor, 1 phase, 1800 RPM, 115/230 V, Frame, TENV
  • Thermal Protection
    AUTO
  • Type of Bearing
    Ball
  • Type Of Bearing
    Ball
  • UPC_NO
    722856028549
  • Voltage
    115 V, 230 V
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)