Motion
K2104
Explosion Proof / Hazardou Location Motor - 1/2 hp, 1200 rpm, 3 ph, 230 V, 460 V, 56 Frame, EPFC Enclosure, 60 Hz, 1200 rpm Base, Hazardous Location
MI ITEM #00551236
MFR #K2104
Your Price$1,572.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Explosion Proof / Hazardou Location Motor - 1/2 hp, 1200 rpm, 3 ph, 230 V, 460 V, 56 Frame, EPFC Enclosure, 60 Hz, 1200 rpm Base, Hazardous Location
MI ITEM #00551236
MFR #K2104

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,572.63/each(List $1,887.16)

Overview

Mfr description
1/2HP 1200RPM K2104 EPFC 230/460V 56 3PH

Specifications

  • Motor Category
    General Purpose Motor
  • Motor Phase
    3 ph
  • Country of Origin
    Mexico
  • Motor Horsepower
    1/2 hp
  • Synchronous Rpm
    1200 rpm
  • Motor Supply Voltage
    230 V, 460 V
  • Frame Size
    56
  • Enclosure Type
    EPFC
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Hazardous Location
  • Assembly Box Mounting
    F1
  • Base RPM
    1200 rpm
  • Motor Orientation
    Horizontal
  • Thermal Protection
    Automatic
  • Full Load Current
    2.70 / 1.35 A
  • Full Load Efficiency
    68.00 %
  • Ambient Temperature Range
    104 °F;40 °C
  • Electrical Type
    Squirrel Cage Induction Run
  • KVA Code
    L
  • Motor Poles
    6
  • Starting Method
    Across The Line
  • Description
    HP:0.50, F#56, RPM:1140, 230/460V, EPFC
  • kW
    0.37 kW
  • Description Keyword
    1/2 hp
  • Shaft Type
    NEMA 56
  • Shaft Diameter
    0.6250 in
  • Shaft Length
    2.0000 in;50.79 mm
  • Overall Length C Dimension
    13.44 in
  • Drive End Bearing Size
    6203
  • Opposite Drive End Bearing Size
    6203
  • Opposite Drive End Bearing Type
    Ball
  • Type Of Bearing
    Ball
  • NEMA Design Class
    B
  • Service Factor
    1.00
  • Frame Material
    Rolled Steel
  • Insulation Class
    B
  • IP Rating
    54
  • Standards Met
    UL, CSA
  • Temperature Code
    T3B
  • Group & Class
    Class I - Group C & D, Class II - Group F & G
  • Weight
    34 lbs
  • Full Load Torque
    2.3 ft-lbs
  • Hp
    0.5 hp
  • Additional Details
    Ul Recognized Component Listing And Csa Certification;Meets T3B Temperature Code;Permanently Lubricated;Sealed Bearings;140 Frame Motor And Below Include Explosion Proof Conduit Box;Shipped Loose
  • Manufacturer Product Page
  • UPC_NO
    722856022547
  • Manufacturer Catalog Number
    K2104
  • Model
    5K49HN6385
  • Mounting Type
    Rigid Base
  • Number Of Speeds
    1
  • Overall Length
    13.4400 in, 341.37 mm
  • Voltage
    230 V, 460 V
  • Product Type
    Explosion Proof (Hazardous Location) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought