Motion
K2116
Explosion Proof / Hazardou Location Motor - 3/4 hp, 1200 rpm, 3 ph, 208-230 V, 460 V, 56 Frame, EPFC Enclosure, 60 Hz, 1200 rpm Base, Hazardous Location
MI ITEM #00551238
MFR #K2116
Price$1,788.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Explosion Proof / Hazardou Location Motor - 3/4 hp, 1200 rpm, 3 ph, 208-230 V, 460 V, 56 Frame, EPFC Enclosure, 60 Hz, 1200 rpm Base, Hazardous Location
MI ITEM #00551238
MFR #K2116

Mfr description
3/4HP 1200RPM K2116 EPFC 208-230/460V 56
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,788.53/each

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Size
    56
  • Opposite Drive End Bearing Size
    6203
  • Overall Length
    13.9400 in, 354.07 mm
  • Overall Length C Dimension
    13.94 in
  • Service Factor
    1.00
  • Shaft Diameter
    0.6250 in
  • Weight
    42 lbs

Details

  • Additional Details
    Csa Certified And Ul Recognized;Double Sealed Ball Bearings;Meets T3B Temperature Code;Explosion Proof Conduit Box Included
  • Ambient Temperature Range
    104 °F;40 °C
  • Amps @ Voltage
    3.2 A;1.6 A at 230 V;460 V
  • Assembly Box Mounting
    F1
  • Base RPM
    1200 rpm
  • Country of Origin
    Mexico
  • Description
    HP:0.75, F#56, RPM:1200, 230/460V, EPFC
  • Description Keyword
    3/4 hp
  • Duty Condition Type
    Hazardous Location
  • Electrical Type
    Squirrel Cage Induction Run
  • Enclosure Type
    EPFC (Explosion Proof Fan Cooled)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    3.20–3.20 / 1.60 A
  • Full Load Efficiency
    74.00 %
  • Full Load Torque
    3.4 ft-lbs
  • Group & Class
    Class I - Group C & D, Class II - Group F & G
  • Hp
    0.75 hp
  • Insulation Class
    B
  • IP Rating
    54
  • KVA Code
    K
  • kW
    0.56 kW
  • Manufacturer Catalog Number
    K2116
  • Manufacturer Product Page
  • Model
    5K49MN6382
  • Motor Category
    General Purpose Motor
  • Motor Horsepower
    3/4 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    3 ph
  • Motor Poles
    6
  • Motor Supply Voltage
    208-230 V, 460 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    B
  • Opposite Drive End Bearing Type
    Ball
  • Overload Protector
    Automatic
  • Product Type
    Explosion Proof (Hazardous Location) Motors
  • Shaft Type
    NEMA 56
  • Standards Met
    UL, CSA
  • Starting Method
    Across The Line
  • Synchronous Rpm
    1200 rpm
  • Temperature Code
    T3B
  • Thermal Protection
    Automatic
  • Type Of Bearing
    Ball
  • UPC_NO
    722856022592
  • Voltage
    230 V, 460 V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)