Motion
K2107
Explosion Proof / Hazardous Location Motor - 3/4 hp, 1200 rpm, 3 ph, 208-230/460 V, 143T Frame, EPFC (Explosion Proof Fan Cooled) Enclosure, 60 Hz, Rigid Base Mount
MI ITEM #00551256
MFR #K2107
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Explosion Proof / Hazardous Location Motor - 3/4 hp, 1200 rpm, 3 ph, 208-230/460 V, 143T Frame, EPFC (Explosion Proof Fan Cooled) Enclosure, 60 Hz, Rigid Base Mount
MI ITEM #00551256
MFR #K2107

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3/4HP 1200RPM K2107 EPFC 208-230/460V

Specifications

  • Motor Category
    General Purpose Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    3/4 hp
  • Synchronous Rpm
    1200 rpm
  • Motor Supply Voltage
    208-230/460 V
  • Frame Size
    143T
  • Enclosure Type
    EPFC (Explosion Proof Fan Cooled)
  • Frequency Rating
    60 Hz
  • Full Load Current
    3.20–3.20 / 1.60 A
  • Full Load Efficiency
    74.00 %
  • Description Keyword
    3/4 hp
  • Shaft Diameter
    0.8750 in
  • Overall Length C Dimension
    14.00 in
  • Service Factor
    1.00
  • Frame Material
    Rolled Steel
  • IP Rating
    54
  • Standards Met
    UL, CSA
  • Temperature Code
    T3B
  • Group & Class
    Class I - Group C & D, Class II - Group F & G
  • Weight
    42 lbs
  • Manufacturer Product Page
  • UPC_NO
    722856022561
  • Mounting Type
    Rigid Base
  • Product Type
    Explosion Proof (Hazardous Location) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text