Motion
5K49MN6369

LEESON ELECTRIC
5K49MN6369

Blower/Fan Motor - 1/2 hp, 1200 rpm, 3 ph, 230/460 V, 56C Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1140 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #00551257
MFR #5K49MN6369
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
5K49MN6369

Blower/Fan Motor - 1/2 hp, 1200 rpm, 3 ph, 230/460 V, 56C Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1140 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #00551257
MFR #5K49MN6369

Mfr description
1/2HP 1200RPM K526 TEFC 230/460V 56 3PH
  • Brake has manual wear adjustment for longer pad life Brake leads routed through motor conduit box (TENV only) Universal mounting, no modifications needed CR200 Corona resistant magnet wire (motor can be operated 10:1 variable torque) Universal mounting, no modifications needed Brake coil voltage matches motor voltages, see mod section for other brake coils Totally enclosed, non-ventilated
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Size
    56C
  • Overall Length C Dimension
    15.56
  • Service Factor
    1.00
  • Shaft Diameter
    0.6250 in
  • Weight
    33 lbs

Details

  • 2D Drawing
  • Assembly Box Mounting
    F1 ONLY
  • Base RPM
    1140 rpm
  • Description Keyword
    1/2 hp
  • Drive End Bearing
    Ball
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Squirrel Cage Induction Run
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    2.40 / 1.20 A
  • Full Load Efficiency
    70.00 %
  • Insulation Class
    B
  • IP Rating
    54
  • KVA Code
    K
  • kW
    0.373 kW
  • Manufacturer Catalog Number
    K526
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856027573
  • Motor Category
    General Purpose Brake Motor
  • Motor Horsepower
    1/2 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    B
  • Number Of Speeds
    1
  • Overload Protector
    No
  • Product Type
    Brake Motors
  • Shaft Type
    NEMA 56
  • Standards Met
    UL, CSA
  • Starting Method
    Across The Line
  • Synchronous Rpm
    1200 rpm
  • Type of Bearing
    Ball
  • Type Of Bearing
    6203
  • UPC_NO
    722856027573
  • Voltage
    230/460
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)